Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3145

Set Ascending Direction
  1. 563480
    563480
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    563480
    MFG Item Number
    563480
    Series
    MBJ
    Product Description
    Ground Strap, 290A Max, 300mm Long,
    Specifications
    Specifications
    Length (mm) 300 mm
    Hole Diameter (mm) 22.5 mm
    Thickness (mm) 3.5 mm
    Length (In) 11.81 "
    Hole Diameter (in) 0.886 "
    Thickness (in) 0.138 "
    Max Current 290 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. NBAE-0409-2
    NBAE-0409-2
    Ilsco Grounding, NBAE Series
    Item Number
    NBAE-0409-2
    MFG Item Number
    NBAE-0409-2
    Series
    NBAE
    Product Description
    Neutral Bar, (4)1/0-#14+(9)#6-#14,
    Specifications
    Specifications
    Number of Taps 13
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 1/0 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 556600
    556600
    NVENT ERIFLEX, ERICO Grounding, MBJ Series
    Item Number
    556600
    MFG Item Number
    556600
    Series
    MBJ
    Product Description
    Ground Strap, 40A Max, 150mm Long,
    Specifications
    Specifications
    Length (mm) 150 mm
    Hole Diameter (mm) 6.5 mm
    Thickness (mm) 1.1 mm
    Length (In) 5.91 "
    Hole Diameter (in) 0.256 "
    Thickness (in) 0.043 "
    Max Current 40 A
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 36886.1
    36886.1
    Icotek Grounding, LFZ-U-SKL Series
    Item Number
    36886.1
    MFG Item Number
    36886.1
    Series
    LFZ-U-SKL
    Product Description
    LFZ-U4/SKL 1, 5-3
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 3 mm
    Minimum Conductor Size 1.5 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Fork
    Direct Burial No
    Increase
    Decrease
    Availability
  5. 36910
    36910
    Icotek Grounding, LFZ-SKL Series
    Item Number
    36910
    MFG Item Number
    36910
    Series
    LFZ-SKL
    Product Description
    LFZ/SKL 1, 5-3
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 3 mm
    Minimum Conductor Size 1.5 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 36915
    36915
    Icotek Grounding, LFZ-SKL Series
    Item Number
    36915
    MFG Item Number
    36915
    Series
    LFZ-SKL
    Product Description
    LFZ/SKL 3- 6
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 6 mm
    Minimum Conductor Size 3 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 36925
    36925
    Icotek Grounding, LFZ-SKL Series
    Item Number
    36925
    MFG Item Number
    36925
    Series
    LFZ-SKL
    Product Description
    LFZ/SKL 8-11
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 11 mm
    Minimum Conductor Size 8 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 36930
    36930
    Icotek Grounding, LFZ-SKL Series
    Item Number
    36930
    MFG Item Number
    36930
    Series
    LFZ-SKL
    Product Description
    LFZ/SKL 12-16
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 16 mm
    Minimum Conductor Size 12 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 36935
    36935
    Icotek Grounding, LFZ-SKL Series
    Item Number
    36935
    MFG Item Number
    36935
    Series
    LFZ-SKL
    Product Description
    LFZ/SKL 17-22
    Specifications
    Specifications
    Number of Conductors 1
    Maximum Conductor Size 22 mm
    Minimum Conductor Size 17 mm
    Compression Style Spring Clip
    For Use With Cable
    Built-In Strain Relief Yes
    Mounting Surface - M4 Hole
    Direct Burial No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CAN-300
    CAN-300
    Ilsco Grounding, CAN Series
    Item Number
    CAN-300
    MFG Item Number
    CAN-300
    Series
    CAN
    Product Description
    Ground Neutral Bus, 24 Taps, 250MCM-
    Specifications
    Specifications
    Number of Taps 24
    Minimum Tap Wire Size 14 AWG
    Maximum Tap Wire Size 6 AWG
    Includes Mounting Block No
    Voltage (AC) 600 VAC
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Grounding

In electronics, the ground is the reference point in an electrical circuit from which voltages are measured, a common return path for electric current, or a direct physical connection to the Earth.

Grounding is employed in electrical systems for several reasons. Equipment is connected to the ground to prevent user contact with dangerous voltage in case insulation fails. In combination with fuses and breakers, this is one of the most important components of electrical safety. Grounding also helps limit the buildup of static electricity, and to absorb unlimited amounts of current without changing a circuit’s potential.

Grounding is accomplished with a variety of hardware, from straps and clamps to studs and posts. Neutral bars are installed in panels that are used to bond all devices in a cabinet or enclosure to the main entry point and dissipate stray voltage. Grounding plates are functionally similarly to posts and studs in that they are buried below grade while providing a larger surface area for current to dissipate into the ground.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved