Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1444

Set Ascending Direction
  1. 657
    657
    Eiko Lamps
    Item Number
    657
    MFG Item Number
    657
    Product Description
    LAMP
    Specifications
    Specifications
    Type Miniature
    Voltage 28 V
    Life Hours 15,000 Hrs
    Increase
    Decrease
    Availability
  2. LSRD-2
    LSRD-2
    IDEC Lamps
    Item Number
    LSRD-2
    MFG Item Number
    LSRD-2
    Product Description
    LED, 24VAC/DC
    Specifications
    Specifications
    Type LED
    Voltage 24 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 080BA9S24LR
    080BA9S24LR
    GE Lamps
    Item Number
    080BA9S24LR
    MFG Item Number
    080BA9S24LR
    Product Description
    LED, 24VAC/DC, Red, 0.72W
    Specifications
    Specifications
    Type LED
    Wattage 0.72 W
    Voltage 24 V
    Self-Ballasted Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 757
    757
    Eiko Lamps
    Item Number
    757
    MFG Item Number
    757
    Product Description
    LAMP, MIN BAYONET T3-1/4 28.0V .08A
    Specifications
    Specifications
    Type Miniature
    Voltage 28 V
    Life Hours 15,000 Hrs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. H33GL-400/DX
    H33GL-400/DX
    Howard Industries Lamps, HID Series
    Item Number
    H33GL-400/DX
    MFG Item Number
    H33GL-400/DX
    Series
    HID
    Product Description
    400W MV Lamp, MOG base, H33, ED37
    Specifications
    Specifications
    Type HID
    Wattage 400 W
    Mean Lumens 14,400
    Life Hours 10,000 Hrs
    Color Rendering Index 50
    Initial Lumens 22,600
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 120MB
    120MB
    Eiko Lamps
    Item Number
    120MB
    MFG Item Number
    120MB
    Product Description
    LAMP, MIN BAYONET T-2 120.0V .025A
    Specifications
    Specifications
    Type Miniature
    Voltage 120 V
    Life Hours 10,000 Hrs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 967
    967
    Eiko Lamps
    Item Number
    967
    MFG Item Number
    967
    Product Description
    LAMP, 120V .025A/T3-1/4 MINI BAY
    Specifications
    Specifications
    Type Miniature
    Voltage 120 V
    Life Hours 7,500 Hrs
    Increase
    Decrease
    Availability
  8. 95613975
    95613975
    Werma Lamps
    Item Number
    95613975
    MFG Item Number
    95613975
    Product Description
    BULB, RED LED
    Specifications
    Specifications
    Type LED
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LFTD-H2R
    LFTD-H2R
    IDEC Lamps, L6 Series
    Item Number
    LFTD-H2R
    MFG Item Number
    LFTD-H2R
    Series
    L6
    Product Description
    LED, Red, 120V, L6/MCM
    Specifications
    Specifications
    Type LED
    Voltage 120 V
    Life Hours 50,000 Hrs
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. LSRD-M4
    LSRD-M4
    IDEC Lamps
    Item Number
    LSRD-M4
    MFG Item Number
    LSRD-M4
    Product Description
    LED, 240VAC
    Specifications
    Specifications
    Type LED
    Voltage 240 V
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Lamps

A lamp is a device that produces light from electricity. Lamps are commonly known as light bulbs, and are used to provide interior lighting for buildings and exterior lighting for evening and nighttime visibility. Smaller lamps are used to illuminate small spaces like cabinets, or even buttons and switches.

The most common lamp is the incandescent light bulb, which emits visible light when a wire filament is heated by an electric current. The filament is protected by a glass bulb that is filled with an inert gas, or a halogen mixture to extend filament life. Lamps are manufactured in a wide variety of sizes and shapes, with different light outputs and voltage ratings.

Other lamp types include a variety gas-discharge lamps, in which an ionized gas produces light when electric current is applied. Fluorescent lamps and germicidal lamps are gas-discharge lamps.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved