Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 18544

Set Ascending Direction
  1. APM-AMP-APO
    APM-AMP-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-AMP-APO
    MFG Item Number
    APM-AMP-APO
    Series
    APM
    Product Description
    AMMETER, POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Max Input Signal 5 A
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. APM-RATE-APO
    APM-RATE-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-RATE-APO
    MFG Item Number
    APM-RATE-APO
    Series
    APM
    Product Description
    RATEMETER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) RPM
    Max Input Signal 36 V
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 72 mm
    Analog Output 4-20 mA
    Communication USB
    Accuracy 0.01 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. APM-SHUNT-APO
    APM-SHUNT-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-SHUNT-APO
    MFG Item Number
    APM-SHUNT-APO
    Series
    APM
    Product Description
    SHUNT METER POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Type (Engineering Units) DC Amps
    Display Digits 4
    Power Supply 12-24 VDC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 013-41SA-RNAN-AN-B3
    013-41SA-RNAN-AN-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-41SA-RNAN-AN-B3
    MFG Item Number
    013-41SA-RNAN-AN-B3
    Series
    Saxon
    Product Description
    Panel Meter, 55-65Hz, 3.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 55-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 012-41SA-RNAJ-AJ-B2
    012-41SA-RNAJ-AJ-B2
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    012-41SA-RNAJ-AJ-B2
    MFG Item Number
    012-41SA-RNAJ-AJ-B2
    Series
    Saxon
    Product Description
    Panel Meter, 45-65Hz, 2.5in., 240VAC
    Specifications
    Specifications
    Nominal Size 2.5 "
    Scale 45-65
    Input Signal 240 VAC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. APM-PROC-APO
    APM-PROC-APO
    Trumeter Panel Meters & Gauges, APM Series
    Item Number
    APM-PROC-APO
    MFG Item Number
    APM-PROC-APO
    Series
    APM
    Product Description
    PROCESS POS LCD WITH OUTPUTS
    Specifications
    Specifications
    Display Digits 4
    Power Supply 12-24 VAC/DC
    Nominal Size 68 mm
    Analog Output 4-20 mA
    Communication None
    Accuracy 0.1 %
    Operating Temperature 14-140 °F
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 3MAS-DVV-015-U
    3MAS-DVV-015-U
    Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
    Item Number
    3MAS-DVV-015-U
    MFG Item Number
    00-534015-005
    Series
    MAS
    Product Description
    Panel Meter, 0-15VDC, 3.5in., Self-
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-15
    Input Signal 15 VDC
    Accuracy 5 %
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 3MAS-DAA-005-U
    3MAS-DAA-005-U
    Modutec - Jewell Instruments Panel Meters & Gauges, MAS Series
    Item Number
    3MAS-DAA-005-U
    MFG Item Number
    00-532005-002
    Series
    MAS
    Product Description
    Panel Meter, 0-5ADC, 3.5in., Self-
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-5
    Input Signal 5 A DC
    Accuracy 5 %
    Operating Temperature 32-122 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. F35-1-13-0
    F35-1-13-0
    Simpson Electric Panel Meters & Gauges, Falcon F35 Series
    Item Number
    F35-1-13-0
    MFG Item Number
    F351130
    Series
    Falcon F35
    Product Description
    PANEL METER, DIGITAL, 20VDC, 120VAC
    Specifications
    Specifications
    Type (Engineering Units) DC Volts
    Max Input Signal 20 V
    Display Digits 3.5
    Power Supply 120 VAC
    Nominal Supply Voltage 120 VAC
    Nominal Size 1/8 DIN
    Analog Output None
    Communication None
    Accuracy 0.2 %
    Operating Temperature 32-131 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 013-75AA-MTMT-C6-B3
    013-75AA-MTMT-C6-B3
    Crompton Instruments Panel Meters & Gauges, Saxon Series
    Item Number
    013-75AA-MTMT-C6-B3
    MFG Item Number
    013-75AA-MTMT-C6-B3
    Series
    Saxon
    Product Description
    Panel Meter, 0-10AAC, 3.5in., Self-
    Specifications
    Specifications
    Nominal Size 3.5 "
    Scale 0-10
    Input Signal 10 A AC
    Accuracy 2 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
Page
per page

Panel Meters & Gauges

Panel meters are instruments that display an input signal in an analog or digital form. Many panel meters also include alarm options as well as the ability to transfer data to a computer. They come in a wide variety of sizes, offering several mounting options and varying degrees of accuracy and resolution.

Panel meters can display speed, frequency, voltage, current, temperature, strokes per minute, feet per second, and more. Analog meters typically application specific and thus display one output. A digital device can be reconfigured to display a different value, like volts, amps, temperature or any other engineering unit.

To take and display measurements, panel meters take a sample of the voltage or current to create a visual representation of the measured value. Voltage measurements are read across the line, while current measurements are taken in series with the load.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved