Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6971

Set Ascending Direction
  1. AL6H-P4-R
    AL6H-P4-R
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-R
    MFG Item Number
    AL6H-P4-R
    Series
    A6
    Product Description
    Pilot Light, Red, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Red
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. AL6H-P4-G
    AL6H-P4-G
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-G
    MFG Item Number
    AL6H-P4-G
    Series
    A6
    Product Description
    Pilot Light, Grn, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Green
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. AL6H-P4-A
    AL6H-P4-A
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6H-P4-A
    MFG Item Number
    AL6H-P4-A
    Series
    A6
    Product Description
    Pilot Light, Amb, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color Amber
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. AL6Q-P4-W
    AL6Q-P4-W
    IDEC Pilot Lights, A6 Series
    Item Number
    AL6Q-P4-W
    MFG Item Number
    AL6Q-P4-W
    Series
    A6
    Product Description
    Pilot Light, Wht, 24V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 16 mm
    Lamp Type LED
    Lens Color White
    IP Rating IP40
    Depth Behind Panel 0.87 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HW1P-1FQD-G-120V
    HW1P-1FQD-G-120V
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQD-G-120V
    MFG Item Number
    HW1P-1FQD-G-120V
    Series
    HW
    Product Description
    Pilot Light, Grn, 120V Direct, LED,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    IP Rating IP65
    Depth Behind Panel 1.76 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. ML1-100G
    ML1-100G
    ABB Pilot Lights
    Item Number
    ML1-100G
    MFG Item Number
    ML1-100G
    Product Description
    Pilot Light Operator, w/Grn Lens,
    Specifications
    Specifications
    Lens Color Green
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. HW1P-1FQ0
    HW1P-1FQ0
    IDEC Pilot Lights, HW Series
    Item Number
    HW1P-1FQ0
    MFG Item Number
    HW1P-1FQ0
    Series
    HW
    Product Description
    Pilot Light Body, Blk Plastic Bezel
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CL2-513G
    CL2-513G
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513G
    MFG Item Number
    CL2-513G
    Series
    CL2
    Product Description
    Pilot Light, Grn, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Green
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CL2-513R
    CL2-513R
    ABB Pilot Lights, CL2 Series
    Item Number
    CL2-513R
    MFG Item Number
    CL2-513R
    Series
    CL2
    Product Description
    Pilot Light, Red, 110-130VAC Direct,
    Specifications
    Specifications
    Push-to-Test No
    Mounting Size (mm) 22 mm
    Lamp Type LED
    Lens Color Red
    Nominal Lamp Voltage 120 VAC
    Terminal Type Screw
    Depth Behind Panel 1.54 "
    Increase
    Decrease
    Availability
  10. LSTD-H2G
    LSTD-H2G
    IDEC Pilot Lights, HW Series
    Item Number
    LSTD-H2G
    MFG Item Number
    LSTD-H2G
    Series
    HW
    Product Description
    LED, Grn, 120VAC,
    Specifications
    Specifications
    Lamp Type LED
    Lens Color Green
    Increase
    Decrease
    Availability
Page
per page

Pilot Lights

Pilot lights are electrical indicators that show when electrical power is available or when a machine is operating. They typically use LEDs to provide the light, but incandescent bulbs may be used on older devices.

Pilot lights come in wide variety of sizes, shapes, materials and colors, and so can be built to meet specific requirements.

Generally, pilot lights are assembled to fill two primary requirements: lens color, to differentiate between different status conditions on a machine or panel (green for on, red for off, for example), and protection rating for assured operation in a wide variety of environments. Other properties like terminal type, push-to-test, lamp voltage, lens shape and more can be chosen as well.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved