Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 11026

Set Ascending Direction
  1. D25K7K0
    D25K7K0
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    D25K7K0
    MFG Item Number
    D25K7K0
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 7K OHM, 25 WATT, ADJ.
    Specifications
    Specifications
    Adjustable Yes
    Non-Inductive No
    Wattage 25 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 10 %
    Max AC Voltage 625 VAC
    Dielectric Voltage 1,000 V
    Temp Coefficient (ppm/C) 260
    Increase
    Decrease
    Availability
  2. 2WD12
    2WD12
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2WD12
    MFG Item Number
    2WD12
    Series
    Metal Film
    Product Description
    Resistor, 0.12 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  3. L25J100E
    L25J100E
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    L25J100E
    MFG Item Number
    L25J100E
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 100 OHM, 25 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 25 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 5 %
    Max AC Voltage 625 VAC
    Dielectric Voltage 1,000 V
    Temp Coefficient (ppm/C) 260
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 850F150
    850F150
    Ohmite Resistors, 89 Series
    Item Number
    850F150
    MFG Item Number
    850F150
    Series
    89
    Product Description
    RESISTOR, 150 OHM, 50 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 50 W
    Composition Wirewound
    Terminal Type Axial Leads
    Tolerance % 1 %
    Max AC Voltage 1,170 VAC
    Dielectric Voltage 2,250 V
    Temp Coefficient (ppm/C) 20
    Lead Diameter 0.081 "
    Water Cooled No
    Increase
    Decrease
    Availability
  5. L225J50RE
    L225J50RE
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    L225J50RE
    MFG Item Number
    L225J50RE
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 50 OHM, 225 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 225 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 5 %
    Max AC Voltage 4,595 VAC
    Dielectric Voltage 3,000 V
    Temp Coefficient (ppm/C) 260
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. QW220
    QW220
    NTE Electronics Resistors, Metal Film Series
    Item Number
    QW220
    MFG Item Number
    QW220
    Series
    Metal Film
    Product Description
    RESISTOR, 2K OHM, 1/4 WATTS, 2pct.
    Specifications
    Specifications
    Wattage 0.25 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 250 V
    Temperature (F) -67-311 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.024 "
    Increase
    Decrease
    Availability
  7. B12J10R
    B12J10R
    Ohmite Resistors, BROWN DEVIL LUG with LEAD Series
    Item Number
    B12J10R
    MFG Item Number
    B12J10R
    Series
    BROWN DEVIL LUG with LEAD
    Product Description
    RESISTOR, 10 OHM, 12 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 12 W
    Composition Wirewound
    Terminal Type Lugs and Leads
    Tolerance % 5 %
    Max AC Voltage 625 VAC
    Temp Coefficient (ppm/C) 260
    Lead Length 1.5 "
    Lead Diameter 0.04 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. L225J250
    L225J250
    Ohmite Resistors, WIREWOUND POWER Series
    Item Number
    L225J250
    MFG Item Number
    L225J250
    Series
    WIREWOUND POWER
    Product Description
    RESISTOR, 250 OHM, 225 WATT, FIXED
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 225 W
    Composition Ceramic
    Terminal Type Radial Lugs
    Tolerance % 5 %
    Max AC Voltage 4,595 VAC
    Dielectric Voltage 3,000 V
    Temp Coefficient (ppm/C) 260
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 20J50K
    20J50K
    Ohmite Resistors, AXIAL LEAD WIREWOUND Series
    Item Number
    20J50K
    MFG Item Number
    20J50K
    Series
    Axial Lead Wirewound
    Product Description
    RESISTOR, 50K OHM, 10 WATT, FIXED,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Leads
    Max AC Voltage 720 V
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 30
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 10W010
    10W010
    NTE Electronics Resistors, Cermet Film Series
    Item Number
    10W010
    MFG Item Number
    10W010
    Series
    Cermet Film
    Product Description
    RESISTOR, 10 OHM, 10 WATTS, 5pct.
    Specifications
    Specifications
    Wattage 10 W
    Composition Wirewound
    Terminal Type Axial Leads
    Max AC Voltage 550 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 300
    Lead Length 1.5 "
    Lead Diameter 0.036 "
    Increase
    Decrease
    Availability
Page
per page

Resistors

A resistor is a passive two-terminal electrical component that introduces electrical resistance to a circuit. They reduce current flow, adjust signals, divide voltages, and more. Resistors dissipate electrical power as heat, with resistance measured in ohms according to Ohm’s law.

Resistors are ubiquitous in modern electronics, and critical components in just about every electrical device. Because their primary purpose is to limit current, and the type, size and materials used to describe the resistor play an important role in how the resistor behaves in the circuit. Larger resistors can dissipate more power as heat and withstand high temperatures, suitable for high-power applications like motor braking and power transmission. Smaller resistors with a metal foil design limit less current but provide the highest degree of precision and stability, making them more useful in sensitive circuits that are susceptible to excess noise.

Most resistors are simply built-in to most modern components like integrated circuits and microprocessors, but many standalone options are available to provide a variety of panel and circuit board solutions.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved