Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1388

Set Ascending Direction
  1. 777301
    777301
    Pilz Safety Relays, PNOZ X Series
    Item Number
    777301
    MFG Item Number
    777301
    Series
    PNOZ X
    Product Description
    Safety Relay, PNOZ X2.8P, 24VAC/DC,
    Specifications
    Specifications
    Type PNOZ X2.8P
    Power Consumption (DC) 2 W
    Power Consumption (AC) 3.5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 750101
    750101
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750101
    MFG Item Number
    750101
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s1, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S1
    Supply Voltage 24 VDC
    Power Consumption (DC) 2 W
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 774318
    774318
    Pilz Safety Relays, PNOZ X Series
    Item Number
    774318
    MFG Item Number
    774318
    Series
    PNOZ X
    Product Description
    E-STOP UNIT & SAFETY GATE MONITOR
    Specifications
    Specifications
    Type PNOZ X3
    Supply Voltage 230 VAC
    Power Consumption (AC) 5 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Fixed
    Torque Setting 0.6 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 772143
    772143
    Pilz Safety Relays
    Item Number
    772143
    MFG Item Number
    772143
    Product Description
    PNOZ m EF 4DI4DOR
    Specifications
    Specifications
    Type PNOZ MULTI
    Supply Voltage 24 VDC
    Instantaneous Contacts 4NO
    Termination Connector with Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 772100
    772100
    Pilz Safety Relays, PNOZmulti 2 Series
    Item Number
    772100
    MFG Item Number
    772100
    Series
    PNOZmulti 2
    Product Description
    Safety Relay, PNOZ m B0, Expandable
    Specifications
    Specifications
    Mounting DIN Rail
    Terminal Style Plug-In
    Power Consumption (DC) 0.8 W
    Supply Voltage 24 VDC
    Termination Screw
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 750104
    750104
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750104
    MFG Item Number
    750104
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ s4, 24VDC, Screw
    Specifications
    Specifications
    Type PNOZ S4
    Supply Voltage 24 VDC
    Power Consumption (DC) 2.5 W
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal PLC Input
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 750103
    750103
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750103
    MFG Item Number
    750103
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, 24VDC COIL, 2xN/O,
    Specifications
    Specifications
    Type PNOZ S3
    Supply Voltage 24 VDC
    Power Consumption (DC) 2.5 W
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Torque Setting 0.5 Nm
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 750156
    750156
    Pilz Safety Relays, PNOZSIGMA Series
    Item Number
    750156
    MFG Item Number
    750156
    Series
    PNOZSIGMA
    Product Description
    Safety Relay, PNOZ S 6.1 C, 48-240V
    Specifications
    Specifications
    Power Consumption (DC) 3.5 W
    Power Consumption (AC) 7 VA
    Instantaneous Contacts 3NO
    Termination Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Semiconductor Out Signal 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 772120
    772120
    Pilz Safety Relays
    Item Number
    772120
    MFG Item Number
    772120
    Product Description
    PNOZ m EF Multi Link
    Specifications
    Specifications
    Type PNOZMULTI
    Supply Voltage 24 VDC
    Power Consumption (DC) 2.5 W
    Terminal Style Plug-In
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 774133
    774133
    Pilz Safety Relays, PNOZELOG Series
    Item Number
    774133
    MFG Item Number
    774133
    Series
    PNOZELOG
    Product Description
    Safety Relay, 24VDC, PNOZ E1.1P,
    Specifications
    Specifications
    Type PNOZ E1.1P
    Supply Voltage 24 VDC
    Instantaneous Contacts 2NO
    Termination Screw
    Terminal Style Plug-In
    Mounting DIN Rail
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Safety Relays

Safety relays are devices that implement safety functions. They function like any other relay, receiving one signal and sending out another.

Their primary concern is monitor safety functions such as E-STOP, safety gates, light barriers, light grids, two-hand controls, pressure sensitive mats, speed, standstill and much more. They must always be designed in such a way that, if wired correctly, neither a fault in the device nor an external fault caused by the sensor or actuator will lead to the loss of the safety function.

Safety relays are distinguished by a variety of supply voltage ranges, the number of safety contacts, the number of terminals they have, and their method of actuation.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved