The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TH3361
GE Safety Switches, TH Series
Product Description
Safety Switch, 3-P, 30A/600V, N1,
Specifications
Specifications
Switch Type
Heavy Duty
Number of Poles
3
Voltage
600 V
Current Rating
30 A
Fusible
Yes
Neutral
Yes
Composition
Metallic
NEMA Rating
NEMA 1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs3.1 M12/8-1.5m 1switch
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M12 Connector
Cable Length
1.5 m
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HS5L-VF7Y4M-G
MFG Item Number
HS5L-VF7Y4M-G
Product Description
Solenoid Lock Safety Switch
Specifications
Specifications
Solenoid Interlocking
Yes
Thermal Current Rating
2.5 A
Contact Load
5 W
Extraction Force
120 N
Connection Type
Spring Clamp Terminals
Adjustable Actuator Head
Yes
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
506332
Pilz Safety Switches, PSENMAG Series
Product Description
PSEN ma1.4p-50/PSEN ma1.4-03mm/
Specifications
Specifications
Contacts
2NO
Switch On Distance
3 mm
Switch Off Distance
12 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN sl-0.5p 1.1 1actuator
Specifications
Specifications
Guard Locking
No
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs4.1n / PSEN cs4.1 1 Unit
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
5 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs3.1 M12/8-0.15m 1switch
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M12 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
PSEN cs3.1p /PSEN cs3.1 1unit
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
8 mm
Switch Off Distance
20 mm
Operating Voltage
24 VDC
Connection Type
8 Pin M8 Connector
Availability
Order by 5:00 PM ET and your package will ship the same day.
540080
Pilz Safety Switches, PSENCODE Series
Product Description
PSEN CS1.1 1 ACTUATOR 1 UNIT
Specifications
Specifications
Guard Locking
No
Outputs
2 Semiconductor
Switch On Distance
15 mm
Switch Off Distance
40 mm
Operating Voltage
24 VDC
Connection Type
5 Pin M12 Connector
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
504222
Pilz Safety Switches, PSENMAG Series
Product Description
PSENmag Switch, PSEN 1.1p-22. (2/pk)
Specifications
Specifications
Contacts
2NO
Switch On Distance
8 mm
Switch Off Distance
26 mm
Operating Voltage
24 VDC
Connection Type
4 Pin M8 Connector
Status Indicator
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved