Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 10232

Set Ascending Direction
  1. CSD-SF0C0-1
    CSD-SF0C0-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SF0C0-1
    MFG Item Number
    CSD-SF0C0-1
    Series
    CSD
    Product Description
    Sld/Fixed .25A W/O Relay; Solid
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Current Range 0.25-200 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 50039638
    50039638
    Leuze Sensors
    Item Number
    50039638
    MFG Item Number
    50039638
    Product Description
    GSU 06/24-2-S8, Ultrasonic forked
    Specifications
    Specifications
    Operating Voltage 10-30 VDC
    Sensing Type Fork
    Output Type NPN, PNP
    Connection Type 4 Pin M8 Connector
    Status Indicator Yes
    Body Composition Metallic
    Max Load Current 0.1 A
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CSD-SA1E1-1
    CSD-SA1E1-1
    Johnson Controls Sensors, CSD Series
    Item Number
    CSD-SA1E1-1
    MFG Item Number
    CSD-SA1E1-1
    Series
    CSD
    Product Description
    Sld/Adj Led 1A W/Rly; Solid Core
    Specifications
    Specifications
    Split Core No
    Window Diameter 0.7 "
    Output 30 VDC
    Current Range 1-135 A
    Frequency Range 50-60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LMPC0000
    LMPC0000
    Red Lion Sensors, LMP Series
    Item Number
    LMPC0000
    MFG Item Number
    LMPC0000
    Series
    LMP
    Product Description
    MAG PICK UP, NPN, 10ft. CABLE
    Specifications
    Specifications
    Type of Circuit NPN
    Output Voltage 30 VDC
    Mounting Bracket
    Operating Temperature 0-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. CA18CAN12PA
    CA18CAN12PA
    Carlo Gavazzi Sensors
    Item Number
    CA18CAN12PA
    MFG Item Number
    CA18CAN12PA
    Product Description
    CAP PROX PL M18 PNP NO+NC CAB
    Specifications
    Specifications
    Diameter 18 mm
    Voltage (DC) 10-40 VDC
    Operating Voltage 10-40 VDC
    Sensing Range 12 mm
    Connection Type Cable Connection
    Output Type PNP
    Status Indicator Yes
    Body Composition Non-Metallic
    Enclosure IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. MYEL40T
    MYEL40T
    Warrick a Brand of Gems Sensors Sensors
    Item Number
    MYEL40T
    MFG Item Number
    MYEL40T
    Product Description
    Series M Mechanical Tilt Float
    Specifications
    Specifications
    Contacts SPST-NC
    Switching Current 13 A
    Connection Type Wire Leads
    Body Composition ABS
    Diameter 60.3 mm
    Temperature Range (F) 32-194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MP75TX00
    MP75TX00
    Red Lion Sensors, MP Series
    Item Number
    MP75TX00
    MFG Item Number
    MP75TX00
    Series
    MP
    Product Description
    MP75TX 3/4in. THRD EXPL PRF
    Specifications
    Specifications
    Type of Circuit NPN
    Output Voltage 1 VDC
    Inductance 100 mH
    Mounting Bracket
    Operating Temperature -40-224 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 43765
    43765
    Gems Sensors & Controls Sensors, LS-270 Series
    Item Number
    43765
    MFG Item Number
    43765
    Series
    LS-270
    Product Description
    LS-270 Series Level Switch
    Specifications
    Specifications
    Contacts SPST-NO
    Connection Type Cable
    Body Composition Buna
    Diameter 47.63 mm
    PSI Rating 150
    Temperature Range (F) -40-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. L6EPB-B-S-3-H
    L6EPB-B-S-3-H
    Dwyer Instruments Sensors, L6 Series
    Item Number
    L6EPB-B-S-3-H
    MFG Item Number
    L6EPB-B-S-3-H
    Series
    L6
    Product Description
    Flotect Level Switch Brass Body
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 5 A
    Switching Voltage AC 250 VAC
    Mounting Internal Side
    Connection Type NPT
    Body Composition Brass
    PSI Rating 250
    Temperature Range (F) -4-220 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MGRE40
    MGRE40
    Warrick a Brand of Gems Sensors Sensors
    Item Number
    MGRE40
    MFG Item Number
    MGRE40
    Product Description
    Series M Mechanical Tilt Float
    Specifications
    Specifications
    Contacts SPDT
    Switching Current 13 A
    Connection Type Wire Leads
    Body Composition ABS
    Diameter 60.3 mm
    Temperature Range (F) 32-194 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Sensors

A sensor is a device that detects to some type of event or change in its environment, and responds by reporting or sending that information to an operator or another device.

The input detected by the sensor can be just about any environmental stimuli, including light, heat, motion, moisture, pressure, and more. The sensor detects and measures the change, and transmits that data through some output signal. A sensor that measures temperature, for example, can output that data as voltage signal readable by another device like a display or control component.

Sensors are available in a wide variety of shapes and sizes, with different designs and technologies used to detect specific, individual inputs. Sensitivity and accuracy also vary device to device.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved