Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1613

Set Ascending Direction
  1. 47-20448-BK
    47-20448-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20448-BK
    MFG Item Number
    47-20448-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 3/16in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/16 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.094 "
    Recovered Wall Thickness 0.02 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  2. 47-400124-BK
    47-400124-BK
    NTE Electronics Shrink Tubing, THICK WALL WITH ADHESIVE Series
    Item Number
    47-400124-BK
    MFG Item Number
    47-400124-BK
    Series
    THICK WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 0.47in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/2 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.118 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  3. 47-20248-BK
    47-20248-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-20248-BK
    MFG Item Number
    47-20248-BK
    Series
    THIN WALL
    Product Description
    Heat Shrink, 3/32in.x48in., Black, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/32 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.047 "
    Recovered Wall Thickness 0.02 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  4. HS-ASST-5
    HS-ASST-5
    NTE Electronics Shrink Tubing, Thin Wall Assortments Series
    Item Number
    HS-ASST-5
    MFG Item Number
    HS-ASST-5
    Series
    Thin Wall Assortments
    Product Description
    HEAT SHRINK ASST, 1/8in.x6in., ASSORTED
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/8
    Length (In) 6 "
    Color(s) Black, Blue, Clear, Green, Red, White, Yellow
    Number of Pieces 10
    Adhesive Lining No
    Recovery Temperature 200 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  5. HS-ASST-2
    HS-ASST-2
    NTE Electronics Shrink Tubing, Thin Wall Assortments Series
    Item Number
    HS-ASST-2
    MFG Item Number
    HS-ASST-2
    Series
    Thin Wall Assortments
    Product Description
    HEAT SHRINK ASST, 2-1/2in., BLK,
    Specifications
    Specifications
    Length (In) 2.5 "
    Color(s) Black
    Number of Pieces 158
    Adhesive Lining No
    Recovery Temperature 200 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  6. HSTT38-Q
    HSTT38-Q
    Panduit Shrink Tubing, HSTT Series
    Item Number
    HSTT38-Q
    MFG Item Number
    HSTT38-Q
    Series
    HSTT
    Product Description
    Dry-Shrink HSTT38-Q Heat Shrink
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/5 "
    Roll Length (ft) 25 '
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.187 "
    Recovered Wall Thickness 0.025 "
    Adhesive Lining No
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  7. 47-21148-CL
    47-21148-CL
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-21148-CL
    MFG Item Number
    47-21148-CL
    Series
    THIN WALL
    Product Description
    Heat Shrink, 1-1/2in.x48in., Clear, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1-1/2 "
    Piece Length (in) 48 "
    Color Clear
    Number of Pieces 1
    Recovered Diameter 0.752 "
    Recovered Wall Thickness 0.075 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  8. 47-300278-BK
    47-300278-BK
    NTE Electronics Shrink Tubing, MEDIUM WALL WITH ADHESIVE Series
    Item Number
    47-300278-BK
    MFG Item Number
    47-300278-BK
    Series
    MEDIUM WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 1.06in.x48in., BLK, 3.37:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.315 "
    Recovered Wall Thickness 0.098 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -40-248 °F
    Increase
    Decrease
    Availability
  9. 47-101100-BK
    47-101100-BK
    NTE Electronics Shrink Tubing, THIN WALL Series
    Item Number
    47-101100-BK
    MFG Item Number
    47-101100-BK
    Series
    THIN WALL
    Product Description
    HEAT SHRINK, 1/16in.x100ft., BLK, 2:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 1/16 "
    Roll Length (ft) 100 '
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.031 "
    Recovered Wall Thickness 0.017 "
    Adhesive Lining No
    Recovery Temperature 194 °F
    Operating Temperature -67-275 °F
    Increase
    Decrease
    Availability
  10. 47-23348-BK
    47-23348-BK
    NTE Electronics Shrink Tubing, DUAL WALL WITH ADHESIVE Series
    Item Number
    47-23348-BK
    MFG Item Number
    47-23348-BK
    Series
    DUAL WALL WITH ADHESIVE
    Product Description
    HEAT SHRINK, 3/8in.x48in., BLK, 3:1,
    Specifications
    Specifications
    Nom. Inner Diameter (in) 3/8 "
    Piece Length (in) 48 "
    Color Black
    Number of Pieces 1
    Recovered Diameter 0.118 "
    Recovered Wall Thickness 0.024 "
    Adhesive Lining Yes
    Recovery Temperature 230 °F
    Operating Temperature -67-185 °F
    Increase
    Decrease
    Availability
Page
per page

Shrink Tubing

Shrink tubing, or heat-shrink tubing, is a shrinkable plastic tube used to insulate wires. Shrink tubing protects wires from abrasion and other damage, and provides environmental sealing for stranded and solid wire, conductors, connections, and terminals.

Shrink tubing is ordinarily made of nylon, which shrinks radially and not longitudinally when heated. This reduces the tube&pos;s diameter without affecting the overall length of the tube. The nylon can be treated with chemical additives, and manufactured thicker or thinner, to meet the requirements for most environment demands.

Shrink tubing is fitted to wires and slid over connections before shrinking. Using this method, shrink tubing can be used to repair insulation, bundles wires together, and seal connections. It is available in a wide variety of colors to aid with cable management, and some designs may include adhesive on the inside of the tube to provide a better seal.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved