Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 2247

Set Ascending Direction
  1. ATS01N106FT
    ATS01N106FT
    Square D Soft Starters
    Item Number
    ATS01N106FT
    MFG Item Number
    223851
    Product Description
    Altistart 01 Soft Start (ATS01),
    Specifications
    Specifications
    Input Range Voltage (AC) 110-480 VAC
    Max Current 30 A
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ATS22D47S6U
    ATS22D47S6U
    Square D Soft Starters
    Item Number
    ATS22D47S6U
    MFG Item Number
    223878
    Product Description
    Altistart 22 Soft Start (ATS22),
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 40 A
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) 14-104 °F
    Bypass Yes
    IP Rating IP20
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PSE60-600-70
    PSE60-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE60-600-70
    MFG Item Number
    PSE60-600-70
    Series
    PSE
    Product Description
    Softstart, 60A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 60 A
    Max HP 200/208V 3PH 20 hp
    Max HP 230/240V 3PH 20 hp
    Max HP 460/480V 3PH 40 hp
    Max HP 575/600V 3PH 50 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PSE18-600-70
    PSE18-600-70
    ABB Soft Starters, PSE Series
    Item Number
    PSE18-600-70
    MFG Item Number
    PSE18-600-70
    Series
    PSE
    Product Description
    Softstart, 18A, 600V, 100-250AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 18 A
    Max HP 200/208V 3PH 5 hp
    Max HP 230/240V 3PH 5 hp
    Max HP 460/480V 3PH 10 hp
    Max HP 575/600V 3PH 15 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Protection Yes
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. PSR30-600-70
    PSR30-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR30-600-70
    MFG Item Number
    PSR30-600-70
    Series
    PSR
    Product Description
    Softstart, 28.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 28 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 20 hp
    Max HP 575/600V 3PH 25 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. PSR37-600-70
    PSR37-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR37-600-70
    MFG Item Number
    PSR37-600-70
    Series
    PSR
    Product Description
    Softstart, 34.0A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 34 A
    Max HP 200/208V 3PH 10 hp
    Max HP 230/240V 3PH 10 hp
    Max HP 460/480V 3PH 25 hp
    Max HP 575/600V 3PH 30 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. PSR45-600-11
    PSR45-600-11
    ABB Soft Starters
    Item Number
    PSR45-600-11
    MFG Item Number
    PSR45-600-11
    Product Description
    Softstart, 46.2A, 600V, 24AC/DC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 46.2 A
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) -13-140 °F
    Bypass Yes
    Overload Capacity 400% for 6 Seconds
    Overload Protection Yes
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    IP Rating IP10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. PSR25-600-70
    PSR25-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR25-600-70
    MFG Item Number
    PSR25-600-70
    Series
    PSR
    Product Description
    Softstart, 24.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 24.2 A
    Max HP 200/208V 3PH 7.5 hp
    Max HP 230/240V 3PH 7.5 hp
    Max HP 460/480V 3PH 15 hp
    Max HP 575/600V 3PH 20 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. PSR45-600-70
    PSR45-600-70
    ABB Soft Starters, PSR Series
    Item Number
    PSR45-600-70
    MFG Item Number
    PSR45-600-70
    Series
    PSR
    Product Description
    Softstart, 46.2A, 600V, 100-240AC Ctl
    Specifications
    Specifications
    Input Range Voltage (AC) 208-600 VAC
    Max Current 46.2 A
    Max HP 200/208V 3PH 15 hp
    Max HP 230/240V 3PH 15 hp
    Max HP 460/480V 3PH 30 hp
    Max HP 575/600V 3PH 40 hp
    Temperature (F) -13-140 °F
    Bypass No
    Overload Capacity 400% for 6 Seconds
    Overload Protection No
    Enclosure No
    Connection Type In-Line
    Communications Field Bus
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. PSR-FAN3-45A
    PSR-FAN3-45A
    ABB Soft Starters
    Item Number
    PSR-FAN3-45A
    MFG Item Number
    PSR-FAN3-45A
    Product Description
    PSR Replacement Fan, 3-45A,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Soft Starters

A soft starter is a device used to temporarily reduce load and torque during motor startup.

A motor typically draws inrush current up to 10 times higher than their running current during startup, and up to 3 times higher torque. This kind of mechanical stress dramatically reduces the motor’s service life, and the large power draw can propagate to other equipment in the system. Soft starters are designed to eliminate these undesired side effects of motor startup.

Soft starters reduce starting torque by temporarily reducing voltage or current input, allowing the motor to accelerate smoothly. Soft starters are also able to control motor deceleration, reverse motor direction, and provide overload protection. They are an ideal alternative to drives where a more cost-effective, simple solution is required.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved