Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 410

Set Ascending Direction
  1. 53719-87
    53719-87
    Deltrol Controls Solenoids, D-4HD Series
    Item Number
    53719-87
    MFG Item Number
    53719-87
    Series
    D-4HD
    Product Description
    SOLENOID, 12VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 12 VDC
    Coil Power 24 W
    Max Stroke Length 0.75 "
    Maximum Force 149.7 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 53717-87
    53717-87
    Deltrol Controls Solenoids, D-4 Series
    Item Number
    53717-87
    MFG Item Number
    53717-87
    Series
    D-4
    Product Description
    SOLENOID, 12VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 12 VDC
    Coil Power 27 W
    Max Stroke Length 1 "
    Maximum Force 165 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 53757-87
    53757-87
    Deltrol Controls Solenoids, MED 16x2.000 Series
    Item Number
    53757-87
    MFG Item Number
    53757-87
    Series
    MED 16x2.000
    Product Description
    SOLENOID, 12VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style Tubular
    Coil Voltage 12 VDC
    Coil Power 11 W
    Max Stroke Length 1 "
    Maximum Force 107 oz
    Operation Push
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 53753-82
    53753-82
    Deltrol Controls Solenoids, MED 16x2.000 Series
    Item Number
    53753-82
    MFG Item Number
    53753-82
    Series
    MED 16x2.000
    Product Description
    SOLENOID, 24VDC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style Tubular
    Coil Voltage 24 VDC
    Coil Power 11.5 W
    Max Stroke Length 0.75 "
    Maximum Force 65 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 53733-84
    53733-84
    Deltrol Controls Solenoids, D-3HD Series
    Item Number
    53733-84
    MFG Item Number
    53733-84
    Series
    D-3HD
    Product Description
    SOLENOID, 120VAC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 120 VAC
    Coil Power 21 VA
    Max Stroke Length 1 "
    Maximum Force 87 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 53736-87
    53736-87
    Deltrol Controls Solenoids, D-11 Series
    Item Number
    53736-87
    MFG Item Number
    53736-87
    Series
    D-11
    Product Description
    SOLENOID, 12VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 12 VDC
    Coil Power 58 W
    Max Stroke Length 0.5 "
    Maximum Force 64.7 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 53795-86
    53795-86
    Deltrol Controls Solenoids, MED 24x2.400 Series
    Item Number
    53795-86
    MFG Item Number
    53795-86
    Series
    MED 24x2.400
    Product Description
    SOLENOID, 24VDC, INTERMITTENT DUTY,
    Specifications
    Specifications
    Style Tubular
    Coil Voltage 24 VDC
    Coil Power 10 W
    Max Stroke Length 0.85 "
    Maximum Force 158 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 51-93-4
    51-93-4
    Cutler Hammer, Div of Eaton Solenoids
    Item Number
    51-93-4
    MFG Item Number
    51-93-4
    Product Description
    PLUNGER, 511 SHOE BREAK, 5-1/2in.,
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 53719-81
    53719-81
    Deltrol Controls Solenoids, D-4HD Series
    Item Number
    53719-81
    MFG Item Number
    53719-81
    Series
    D-4HD
    Product Description
    SOLENOID, 12VDC, CONTINUOUS DUTY,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 12 VDC
    Coil Power 24 W
    Max Stroke Length 0.75 "
    Maximum Force 149.7 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 51-93-12
    51-93-12
    Cutler Hammer, Div of Eaton Solenoids
    Item Number
    51-93-12
    MFG Item Number
    51-93-12
    Product Description
    PLUNGER, 511 SHOE BREAK, 7in., INCLUDE
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Solenoids

A solenoid, or solenoid valve, is an electromechanically operated actuator found in many industrial applications. The actuator is controlled by an electric current passing through a coil of wire - the solenoid - creating an electromagnet that operates a switch.

Solenoid valves can be used for a wide array of applications, including general on-off control, calibration and test stands, pilot plant control loops, process control systems, and various original equipment manufacturer applications.

Solenoids are differentiated by their type (frame style, actuating mechanism), coil voltage and power, and maximum force and length of actuating pistons.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved