Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 25700

Set Ascending Direction
  1. 76-IST16-04L
    76-IST16-04L
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-IST16-04L
    MFG Item Number
    76-IST16-04L
    Series
    SOLDERLESS TERMINAL
    Product Description
    PVC Insulated Spade Terminal
    Specifications
    Specifications
    Terminal Type Spade/Fork
    Wire Size 16-14 AWG
    Package Quantity 50
    Volts 600 V
    Insulation Material Vinyl
    Color Blue
    Stud Size #4
    Max Temp 221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  2. TA-2/0
    TA-2/0
    Ilsco Terminals, TA Series
    Item Number
    TA-2/0
    MFG Item Number
    TA-2/0
    Series
    TA
    Product Description
    Mechanical Lug, 2/0-14AWG, (1)1/4in.
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. BIT4
    BIT4
    Burndy Terminals, UNITAP Series
    Item Number
    BIT4
    MFG Item Number
    BIT4
    Series
    UNITAP
    Product Description
    Unitap, One-Sided, 14-4
    Specifications
    Specifications
    Connection Type Push-In
    Max Voltage 600 V
    Housing Material Aluminum
    Color Clear
    Direct Burial No
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. KA6U
    KA6U
    Burndy Terminals, KA Series
    Item Number
    KA6U
    MFG Item Number
    KA6U
    Series
    KA
    Product Description
    Box Lug, Al, 14AWG-6AWG, Stranded,
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 6 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. TA-0
    TA-0
    Ilsco Terminals, TA Series
    Item Number
    TA-0
    MFG Item Number
    TA-0
    Series
    TA
    Product Description
    Mechanical Lug, (1)1/0-14 or (2)
    Specifications
    Specifications
    Min Conductor Range 14 AWG
    Max Conductor Range 1/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 76-FD16
    76-FD16
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-FD16
    MFG Item Number
    76-FD16
    Series
    SOLDERLESS TERMINAL
    Product Description
    Non Insulated Female Disconnect
    Specifications
    Specifications
    Terminal Type Disconnect - Female
    Wire Size 16-14 AWG
    Package Quantity 10
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  7. 873-953
    873-953
    Wago Terminals, 873 Series
    Item Number
    873-953
    MFG Item Number
    8730953
    Series
    873
    Product Description
    Luminaire disconnect connector,
    Specifications
    Specifications
    Number of Ports 3
    Number of Wires Per Port 2
    Max Voltage Rating 550 V
    Color Yellow
    Housing Material Polyamide
    Max Working Temperature 221 °F
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 222-412
    222-412
    Wago Terminals
    Item Number
    222-412
    MFG Item Number
    51211036
    Product Description
    Compact splicing connector, Bulk
    Specifications
    Specifications
    Max Voltage 400 V
    Max Temperature Rating 185 °F
    Color Gray
    Style Lever
    Water Resistant No
    Direct Burial No
    Strain Relief No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. KA26U
    KA26U
    Burndy Terminals, KA Series
    Item Number
    KA26U
    MFG Item Number
    KA26U
    Series
    KA
    Product Description
    BOX LUG, AL, 6AWG - 2/0 STRANDED
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 2/0 AWG
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. L250H
    L250H
    Blackburn, a T & B Brand Terminals, L Series
    Item Number
    L250H
    MFG Item Number
    L250H
    Series
    L
    Product Description
    Mechanical Lug, 13/32in. Hole,
    Specifications
    Specifications
    Min Conductor Range 6 AWG
    Max Conductor Range 250 kcmil
    Number of Holes 1
    Number of Conductors 1
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Terminals

A terminal is the point at which a conductor from an electrical device comes to an end. It is at this point where components connect to external circuits. It can simply be the end of a wire, or fitted with specific connectors, fasteners, adaptors, or lugs.

The connection at a terminal may be temporary, using hardware that can easily be installed or removed. Temporary connections are accomplished with discrete hardware like wire nuts or crimp terminals, which can usually be fixed or removed by hand.

Other more permanent terminals require certain tools or methods to install, like soldering, mechanical, or compression lugs. In a closed system, two terminals are used: a positive terminal and a negative terminal. Current flows positive to negative, closing the circuit to provide a secure connection between equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved