Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 1394

Set Ascending Direction
  1. T21-MG-12J-CS
    T21-MG-12J-CS
    Temprel Inc Thermocouples, T21 Series
    Item Number
    T21-MG-12J-CS
    MFG Item Number
    T21MG12JCS
    Series
    T21
    Product Description
    T-Couple, J Type, 0.125in. OD X 12in.,
    Specifications
    Specifications
    Input Type Probe
    Probe Length 12 "
    Probe Diameter 0.13 "
    Probe Max Temperature 1,650 °F
    Connector Max Temp 525 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 293544
    293544
    Chromalox Thermocouples
    Item Number
    293544
    MFG Item Number
    293544
    Product Description
    EI1102101/TJ120-ICSS-18U-6-GG/
    Specifications
    Specifications
    Input Type Probe
    Probe Length 6 "
    Output Type Wire
    Wire Length 120 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. LTJ500-K/2.5MM
    LTJ500-K/2.5MM
    Temprel Inc Thermocouples
    Item Number
    LTJ500-K/2.5MM
    MFG Item Number
    LTJ500-K/2.5MM
    Product Description
    J Type Standard Jack 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 2.5 mm
    Maximum Temperature 394 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. LTP500-K/2.5MM
    LTP500-K/2.5MM
    Temprel Inc Thermocouples
    Item Number
    LTP500-K/2.5MM
    MFG Item Number
    LTP500-K/2.5MM
    Product Description
    K Type Standard Plug 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 2.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  5. LT610-J/1.5MM
    LT610-J/1.5MM
    Temprel Inc Thermocouples
    Item Number
    LT610-J/1.5MM
    MFG Item Number
    LT610-J/1.5MM
    Product Description
    J Type Miniature Jack 1.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 1.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  6. MP500-J
    MP500-J
    Temprel Inc Thermocouples
    Item Number
    MP500-J
    MFG Item Number
    MP500-J
    Product Description
    J Type Single Screw Miniature Plug
    Specifications
    Specifications
    Connector Type Plug
    Maximum Temperature 525 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. MP500-T
    MP500-T
    Temprel Inc Thermocouples
    Item Number
    MP500-T
    MFG Item Number
    MP500-T
    Product Description
    T Type Single Screw Miniature Plug
    Specifications
    Specifications
    Connector Type Plug
    Maximum Temperature 525 °F
    Increase
    Decrease
    Availability
  8. LTJ500-J/2.5MM
    LTJ500-J/2.5MM
    Temprel Inc Thermocouples, 500 Series Series
    Item Number
    LTJ500-J/2.5MM
    MFG Item Number
    LTJ500-J/2.5MM
    Series
    500 Series
    Product Description
    J Type Standard Jack 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Jack
    Grommet Size 2.5 mm
    Maximum Temperature 394 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. LTP500-J/4.5MM
    LTP500-J/4.5MM
    Temprel Inc Thermocouples
    Item Number
    LTP500-J/4.5MM
    MFG Item Number
    LTP500-J/4.5MM
    Product Description
    J Type Standard Plug 4.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 4.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
  10. LTP500-T/2.5MM
    LTP500-T/2.5MM
    Temprel Inc Thermocouples
    Item Number
    LTP500-T/2.5MM
    MFG Item Number
    LTP500-T/2.5MM
    Product Description
    T Type Standard Plug 2.5mm Grommet
    Specifications
    Specifications
    Connector Type Plug
    Grommet Size 2.5 mm
    Maximum Temperature 392 °F
    Increase
    Decrease
    Availability
Page
per page

Thermocouples

A thermocouple is an electrical device that joins two different conductors at electrical junctions, with a temperature difference between the joints. This produces a temperature-dependent voltage that can be interpreted as a temperature measurement.

Thermocouples are among the most widely used temperature sensors, as they are inexpensive, interchangeable, equipped with standard connectors, and can measure a wide range of temperatures.

Thermocouples are more suitable for industrial applications that do not require a great deal of accuracy, because they cannot reliably measure small temperature changes within 1 degree C. Thermocouples can be used for industrial processing, manufacturing, power production and other applications that only require more general temperature readings.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved