Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 3307

Set Ascending Direction
  1. B35X50T
    B35X50T
    Altech Wire Duct
    Item Number
    B35X50T
    MFG Item Number
    B35X50T
    Product Description
    Duct, Gray, 35.5x48mmx2M
    Increase
    Decrease
    Availability
  2. T1E-1015G
    T1E-1015G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1015G
    MFG Item Number
    T1E-1015G
    Series
    T1E
    Product Description
    Wire Duct, 1in.x1-1/2in., Gray, Narrow
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. T1E-1040W
    T1E-1040W
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1040W
    MFG Item Number
    T1E-1040W
    Series
    T1E
    Product Description
    Wire Duct, 1in.x4in., White, Narrow
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color White
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. T1-1010G
    T1-1010G
    Iboco Wire Duct, T1 Series
    Item Number
    T1-1010G
    MFG Item Number
    T1-1010G
    Series
    T1
    Product Description
    Wire Duct, 1in.x1in., Gray, Wide Slot,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. G1X2LG6
    G1X2LG6
    Panduit Wire Duct, Panduct Type G Series
    Item Number
    G1X2LG6
    MFG Item Number
    G1X2LG6
    Series
    Panduct Type G
    Product Description
    Panduct G1X2LG6 Base Wiring Duct
    Specifications
    Specifications
    Cover Incl. No
    Color Gray
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. T1E-2215G
    T1E-2215G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-2215G
    MFG Item Number
    T1E-2215G
    Series
    T1E
    Product Description
    Wire Duct, 2-1/4in.x1-1/2in., Gray,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. T1E-1515G
    T1E-1515G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1515G
    MFG Item Number
    T1E-1515G
    Series
    T1E
    Product Description
    Wire Duct, 1-1/2in.x1-1/2in., Gray,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. T1E-1022G
    T1E-1022G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1022G
    MFG Item Number
    T1E-1022G
    Series
    T1E
    Product Description
    Wire Duct, 1in.x2-1/4in., Gray, Narrow
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. T1E-1522G
    T1E-1522G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1522G
    MFG Item Number
    T1E-1522G
    Series
    T1E
    Product Description
    Wire Duct, 1-1/2in.x2-1/4in., Gray,
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. T1E-1530G
    T1E-1530G
    Iboco Wire Duct, T1E Series
    Item Number
    T1E-1530G
    MFG Item Number
    T1E-1530G
    Series
    T1E
    Product Description
    Wire Duct, 1-1/2in.x3in., Gray, Narrow
    Specifications
    Specifications
    Length 78.74 "
    Cover Incl. Yes
    Color Gray
    Length (mm) 2,000 mm
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Wire Duct

Wire duct is used to route, protect and organize electrical cables and wires. Rigid and flexible in a variety of sizes are best suited for use in control panels and cabinets, when wires and cables need to be inserted, dropped or pulled into place.

Self-adhesive duct installed along a panel surface allows for easy access to cables, and many options feature a pronged, cover-free design, so individual cables and wires can be added to or removed from the duct without hassle. Made of flexible PVC, the duct can be cut with scissors or a knife to the desired length. PVC also has high impact resistance so it won’t snap under heavy physical loads, and self-extinguishing properties to reduce fire hazard.

Several slot size variations are available from narrow to wide to ensure a precise fit in a crowded cabinet. For better protection, covers can be installed over the opening.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved