The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
1SNK908305R0000
MFG Item Number
1SNK908305R0000
Product Description
Jumper Bar, 5-Pole, JB8-5
Specifications
Specifications
Type
Feed Through
Number of Poles
5
Availability
Order by 5:00 PM ET and your package will ship the same day.
76502.18.02
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
18 GA MTW 90C WHT
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.032 "
Length
500 '
Temperature Rating
-40-194 °F
Application
Hook-Up Wire
Outer Diameter
0.11 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
76502
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
18 GA MTW 90C BLK
Specifications
Specifications
Wire Gauge
18 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.032 "
Length
500 '
Temperature Rating
-40-194 °F
Application
Hook-Up Wire
Outer Diameter
0.11 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
365-RED-CX-100
MFG Item Number
365-RED-CX-100
Product Description
100ft. Coil, Wire, Hook-Up; 14 AWG;
Specifications
Specifications
Wire Gauge
14 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.031 "
Length
100 '
Temperature Rating
-40-221 °F
Application
Hook-Up Wire
Outer Diameter
0.142 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
365-BLACK-CX-100
MFG Item Number
365-BLACK-CX-100
Product Description
100ft. Coil, Wire, Hook-Up; 14 AWG;
Specifications
Specifications
Wire Gauge
14 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.031 "
Length
100 '
Temperature Rating
-40-221 °F
Application
Hook-Up Wire
Outer Diameter
0.142 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
76812
General Cable Wire & Cable, UL MTW TFF AWM Series
Product Description
14 GA MTW 90C GRN
Specifications
Specifications
Wire Gauge
14 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.032 "
Length
500 '
Temperature Rating
-40-194 °F
Application
Hook-Up Wire
Outer Diameter
0.136 "
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
WH614-09-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH614-09-25
Series
Stranded Wire 600V
Product Description
Wire, 14AWG, Wht, 600V, SP/25, Strnd
Specifications
Specifications
Wire Gauge
14 AWG
Voltage Rating
600 VAC
Insulation Material
PVC
Insulation Thickness
0.031 "
Length
25 '
Temperature Rating
-4-221 °F
Application
Hook-Up Wire
Product Description
Adjacent jumper
Specifications
Specifications
Type
Bridges
Number of Pieces
1
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK908302R0000
MFG Item Number
1SNK908302R0000
Product Description
Jumper Bar, 2-Pole, JB8-2, Orange
Specifications
Specifications
Type
Feed Through
Number of Poles
2
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
1SNK905310R0000
MFG Item Number
1SNK905310R0000
Product Description
Jumper Bar, 10-Pole, JB5-10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Wire & Cable Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Different types of cables serve different purposes. Battery cable is used to power an electrical system, and requires the proper gauge, length and amperage specifications to prevent excessive heat building in the cable. Coaxial cable consists of an inner conductor surrounded by an insulating layer and conducting shield. Coaxial cables function best as transmission lines. Busbars are metallic strips or bars used for local power distribution. They are commonly installed inside switchgear and panelboards.
Other options include single-conductor cables (a single, insulated wire), multi-conductor cables (several independent wires bundled together) and heating cable. An assortment of colors are available to help simplify cable management.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved