Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 5780

Set Ascending Direction
  1. 1SNK908305R0000
    1SNK908305R0000
    ABB Wire & Cable
    Item Number
    1SNK908305R0000
    MFG Item Number
    1SNK908305R0000
    Product Description
    Jumper Bar, 5-Pole, JB8-5
    Specifications
    Specifications
    Type Feed Through
    Number of Poles 5
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 76502.18.02
    76502.18.02
    General Cable Wire & Cable, UL MTW TFF AWM Series
    Item Number
    76502.18.02
    MFG Item Number
    76502
    Series
    UL MTW TFF AWM
    Product Description
    18 GA MTW 90C WHT
    Specifications
    Specifications
    Wire Gauge 18 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.032 "
    Length 500 '
    Temperature Rating -40-194 °F
    Application Hook-Up Wire
    Outer Diameter 0.11 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 76502
    76502
    General Cable Wire & Cable, UL MTW TFF AWM Series
    Item Number
    76502
    MFG Item Number
    76502
    Series
    UL MTW TFF AWM
    Product Description
    18 GA MTW 90C BLK
    Specifications
    Specifications
    Wire Gauge 18 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.032 "
    Length 500 '
    Temperature Rating -40-194 °F
    Application Hook-Up Wire
    Outer Diameter 0.11 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 365-RED-CX-100
    365-RED-CX-100
    Olympic Wire and Cable Wire & Cable
    Item Number
    365-RED-CX-100
    MFG Item Number
    365-RED-CX-100
    Product Description
    100ft. Coil, Wire, Hook-Up; 14 AWG;
    Specifications
    Specifications
    Wire Gauge 14 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.031 "
    Length 100 '
    Temperature Rating -40-221 °F
    Application Hook-Up Wire
    Outer Diameter 0.142 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 365-BLACK-CX-100
    365-BLACK-CX-100
    Olympic Wire and Cable Wire & Cable
    Item Number
    365-BLACK-CX-100
    MFG Item Number
    365-BLACK-CX-100
    Product Description
    100ft. Coil, Wire, Hook-Up; 14 AWG;
    Specifications
    Specifications
    Wire Gauge 14 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.031 "
    Length 100 '
    Temperature Rating -40-221 °F
    Application Hook-Up Wire
    Outer Diameter 0.142 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 76812
    76812
    General Cable Wire & Cable, UL MTW TFF AWM Series
    Item Number
    76812
    MFG Item Number
    76812
    Series
    UL MTW TFF AWM
    Product Description
    14 GA MTW 90C GRN
    Specifications
    Specifications
    Wire Gauge 14 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.032 "
    Length 500 '
    Temperature Rating -40-194 °F
    Application Hook-Up Wire
    Outer Diameter 0.136 "
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. WH614-09-25
    WH614-09-25
    NTE Electronics Wire & Cable, Stranded Wire 600V Series
    Item Number
    WH614-09-25
    MFG Item Number
    WH614-09-25
    Series
    Stranded Wire 600V
    Product Description
    Wire, 14AWG, Wht, 600V, SP/25, Strnd
    Specifications
    Specifications
    Wire Gauge 14 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.031 "
    Length 25 '
    Temperature Rating -4-221 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
  8. 281-402
    281-402
    Wago Wire & Cable
    Item Number
    281-402
    MFG Item Number
    51110349
    Product Description
    Adjacent jumper
    Specifications
    Specifications
    Type Bridges
    Number of Pieces 1
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 1SNK908302R0000
    1SNK908302R0000
    ABB Wire & Cable
    Item Number
    1SNK908302R0000
    MFG Item Number
    1SNK908302R0000
    Product Description
    Jumper Bar, 2-Pole, JB8-2, Orange
    Specifications
    Specifications
    Type Feed Through
    Number of Poles 2
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 1SNK905310R0000
    1SNK905310R0000
    ABB Wire & Cable
    Item Number
    1SNK905310R0000
    MFG Item Number
    1SNK905310R0000
    Product Description
    Jumper Bar, 10-Pole, JB5-10
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Wire & Cable

Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.

Different types of cables serve different purposes. Battery cable is used to power an electrical system, and requires the proper gauge, length and amperage specifications to prevent excessive heat building in the cable. Coaxial cable consists of an inner conductor surrounded by an insulating layer and conducting shield. Coaxial cables function best as transmission lines. Busbars are metallic strips or bars used for local power distribution. They are commonly installed inside switchgear and panelboards.

Other options include single-conductor cables (a single, insulated wire), multi-conductor cables (several independent wires bundled together) and heating cable. An assortment of colors are available to help simplify cable management.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved