Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Extech Dual Laser Infrared Thermometer

Buy the Extech Dual Laser IR Thermometer

and receive a FREE Extech DV26 Voltage Detector and Flashlight

Buy the Extech Dual Laser IR Thermometer

and receive a FREE Extech DV26 Voltage Detector and Flashlight

Extech Dual Laser IR Thermometer

Handheld spot temperature measurement device with dual lasers for quick accuracy

  • Measures spot temperature up to 950°F
  • Programmable High/Low alarms
  • Automatic backlit LCD display with visual alarm
  • Max Mode to capture highest reading among rapidly changing temperatures
  • Adjustable emissivity function for different surfaces

Extech DV26 Voltage Detector and Flashlight

Non-contact voltage detector with visual and audible alert functions and a built-in flashlight

  • Detects AC voltage from 100 to 1000 VAC
  • Voltage presence indicated by LEDs in the tip and audible beeping
  • CAT III 1000V / CAT IV 600V safety rating

Dual Laser IR Thermometer

Extech’s 42509 Dual Laser Infrared Thermometer is a handheld spot temperature measurement device featuring dual lasers for quick accuracy, programmable High/Low alarms and an automatic backlit LCD display with visual alarm functionality.

Accuracy

The Extech 42509 is most accurate at 12 inches, where the two lasers converge with a 12:1 field of view. The handheld thermometer measures spot temperatures up to 950°F (510°C) with 150 millisecond response times to capture temperature spikes.

Measurements are precise within 1 percent, with a max resolution of 0.1°F/°C.

Suitable for Fieldwork

The 42509 IR thermometer has a robust, double molded housing, suitable for fieldwork. Power is supplied by a 9V battery.

Non-Contact Voltage Detector

Extech’s DV26 Non-Contact Voltage Detector is a CAT IV detector with a visual and audible alert functions and a built-in flashlight.

Suitable in All Environments

Built in a rugged double molded housing, the DV26 has a CAT III 1000V / CAT IV 600V safety rating, suitable in environments with ambient temperatures to 32 to 104°F at altitudes up to 6500 ft. and relative humidity less than 80 percent.

LED Light Indicator

The tip is illuminated by a green LED, which lights up when the DV26 is powered on and ready to use. A flashing red LED light indicates the presence of live wires. The tip fits into outlets if necessary.

Specifications

Extech Instruments Non-Contact Thermometers, 42509 Series

Item Number:  
42509
UPC:  
793950025093
Brand:  
Extech Instruments
Item Category:  
Thermometers
Subcategory:
Non-Contact
Series:
42509
Display:
LCD
Accuracy:
1 Percent
IR Temp:
-4 to 950 Degrees F
Field of View:
12:01
Backlight:
Yes
Emissivity:
0.1~1
Response Time:
0.15 Seconds
H x W x D:
5.7 in x 4 in x 1.7 in
Net Weight:
5.7 oz
Gross Weight:
12.6 oz

Extech DV26 Voltage Detector and Flashlight, DV26 Series

Item Number:  
DV26
UPC:  
793950402269
Brand:  
Extech Instruments
Item Category:  
Electrical Testers
Subcategory:
Voltage Testers
Series:
DV26
Max Voltage (AC):
1,000 Volts AC
Non-Contact Voltage AC:
100 to 1,000 Volts AC
Temperature Measurement:
No
Frequency:
50/60 Hertz
Backlight:
No
Approvals:
cULus;CE
H x W x D:
6.25 in x 1 in x 1 in
Net Weight
1.5 oz
Gross Weight:
4.5 oz
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved