The store will not work correctly when cookies are disabled.
-
Item Number
ACS800-04-0050-7+D+J+P
MFG Item Number
ACS800-04-0050-7+D+J+P
Product Description
Drive, AC, 30HP, 575V, 34.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
40 hp |
Amps (Constant Torque Rating) |
34 A |
Amps (Variable Torque Rating) |
46 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R5 |
Enclosure |
R5 |
Depth |
11.1 " |
Width |
10.4 " |
Height |
23.7 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0050-7+P901
MFG Item Number
ACS800-04-0050-7+P901
Product Description
Drive, AC, 30HP, 575V, 34.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
30 hp |
HP (Variable Torque Rating) |
40 hp |
Amps (Constant Torque Rating) |
34 A |
Amps (Variable Torque Rating) |
46 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R5 |
Depth |
11.1 " |
Width |
10.4 " |
Height |
23.7 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0060-7+D+J+P
MFG Item Number
ACS800-04-0060-7+D+J+P
Product Description
Drive, AC, 40HP, 575V, 42.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
42 A |
Amps (Variable Torque Rating) |
52 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R5 |
Depth |
11.1 " |
Width |
10.4 " |
Height |
23.7 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0060-7+P901
MFG Item Number
ACS800-04-0060-7+P901
Product Description
Drive, AC, 40HP, 575V, 42.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
42 A |
Amps (Variable Torque Rating) |
52 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R5 |
Enclosure |
R5 |
Depth |
11.1 " |
Width |
10.4 " |
Height |
23.7 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0070-7+D+J+P
MFG Item Number
ACS800-04-0070-7+D+J+P
Product Description
Drive, AC, 50HP, 575V, 54.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
50 hp |
HP (Variable Torque Rating) |
60 hp |
Amps (Constant Torque Rating) |
54 A |
Amps (Variable Torque Rating) |
73 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Enclosure |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0070-7+P901
MFG Item Number
ACS800-04-0070-7+P901
Product Description
Drive, AC, 50HP, 575V, 54.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
50 hp |
HP (Variable Torque Rating) |
60 hp |
Amps (Constant Torque Rating) |
54 A |
Amps (Variable Torque Rating) |
73 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0100-7+D+J+P
MFG Item Number
ACS800-04-0100-7+D+J+P
Product Description
Drive, AC, 60HP, 575V, 62.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
60 hp |
HP (Variable Torque Rating) |
75 hp |
Amps (Constant Torque Rating) |
62 A |
Amps (Variable Torque Rating) |
86 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0100-7+P901
MFG Item Number
ACS800-04-0100-7+P901
Product Description
Drive, AC, 60HP, 575V, 62.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
60 hp |
HP (Variable Torque Rating) |
75 hp |
Amps (Constant Torque Rating) |
62 A |
Amps (Variable Torque Rating) |
86 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0120-7+D+J+P
MFG Item Number
ACS800-04-0120-7+D+J+P
Product Description
Drive, AC, 75HP, 575V, 86.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
75 hp |
HP (Variable Torque Rating) |
100 hp |
Amps (Constant Torque Rating) |
86 A |
Amps (Variable Torque Rating) |
108 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
-
Item Number
ACS800-04-0120-7+P901
MFG Item Number
ACS800-04-0120-7+P901
Product Description
Drive, AC, 75HP, 575V, 86.0A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
75 hp |
HP (Variable Torque Rating) |
100 hp |
Amps (Constant Torque Rating) |
86 A |
Amps (Variable Torque Rating) |
108 A |
Closed Loop |
Optional |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Direct Torque Control |
Mounting |
Panel |
Nominal Input VAC |
575 VAC |
Input Range Voltage (AC) |
525-690 VAC |
Max Frequency |
300 Hz |
Frame Size |
R6 |
Depth |
15.7 " |
Width |
11.8 " |
Height |
27.6 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
ACS800
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved