The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Acme Electric
-
MFG Item Number
DTGB0274S
Product Description
TRANSFORMER 27KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
27 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
460 VAC |
Phase |
3 |
Motor HP |
20 hp |
Termination |
Pads |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA0112S
Product Description
TRANSFORMER 11KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
11 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
7.5 hp |
Termination |
Lugs |
Mounting |
Floor |
NEMA Rating |
NEMA 3R |
-
MFG Item Number
DTFA01184S
Product Description
TRANSFORMER 118KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
118 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
100 hp |
Termination |
Pads |
Mounting |
Floor |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA0142S
Product Description
TRANSFORMER 14KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
14 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
10 hp |
Termination |
Lugs |
Mounting |
Floor |
NEMA Rating |
NEMA 3R |
-
MFG Item Number
DTFA01454S
Product Description
TRANSFORMER 145KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
145 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
125 hp |
Termination |
Pads |
Mounting |
Floor |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA01754S
Product Description
TRANSFORMER 175KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
175 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
150 hp |
Termination |
Pads |
Mounting |
Floor |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA0202S
Product Description
TRANSFORMER 20KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
20 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
15 hp |
Termination |
Lugs |
Mounting |
Floor |
NEMA Rating |
NEMA 3R |
-
MFG Item Number
DTFA02204S
Product Description
TRANSFORMER 220KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
220 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
200 hp |
Termination |
Pads |
Mounting |
Floor |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA0274S
Product Description
TRANSFORMER 27KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
27 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
20 hp |
Termination |
Pads |
NEMA Rating |
NEMA 1 |
-
MFG Item Number
DTFA0344S
Product Description
TRANSFORMER 34KVA 3PH ENCLOSED
Specifications
Specifications
Output (kVA) |
34 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
25 hp |
Termination |
Pads |
NEMA Rating |
NEMA 1 |
Shop By
Close
Selected Filters
-
Product Series
DT
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved