- Home
- Products
- Amperite
-
115AF75DAmperite Relays, D SeriesItem Number115AF75DMFG Item Number115AF75DSeriesDProduct DescriptionFlasher, D SeriesSpecifications
Specifications Mode of Operation Flasher Multi-Function No Contacts Solid State Mounting Type Surface Time Range Adjustment Fixed Coil Voltage 115 VAC Nominal Coil Voltage 120 VAC Voltage (AC) 115 VAC Contact Rating (A) 2 A Termination 0.110 in Flat Blade -
12DF60SDAmperite Relays, D SeriesItem Number12DF60SDMFG Item Number12DF60SDSeriesDProduct DescriptionFlasher, D SeriesSpecifications
Specifications Mode of Operation Flasher Multi-Function No Contacts Solid State Mounting Type Surface Time Range Adjustment Fixed Coil Voltage 12 VDC Nominal Coil Voltage 12 VDC Voltage (DC) 12 VDC Contact Rating (A) 2 A Termination Screw Terminals
Shop By
Close
Shopping Options
Category
Manufacturer
Coil Voltage
Termination
Product Series
Nominal Coil Voltage
Voltage (AC)
Voltage (DC)