Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 120

Set Ascending Direction
  1. 9021-M-E
    9021-M-E
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-E
    MFG Item Number
    9021-M-E
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 9022-M
    9022-M
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9022-M
    MFG Item Number
    9022-M
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 9023-M
    9023-M
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9023-M
    MFG Item Number
    9023-M
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 9023-MC-C
    9023-MC-C
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9023-MC-C
    MFG Item Number
    9023-MC-C
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 9022-M-E
    9022-M-E
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9022-M-E
    MFG Item Number
    9022-M-E
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 9021-M-A
    9021-M-A
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-A
    MFG Item Number
    9021-M-A
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 9021-M-A-C
    9021-M-A-C
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-A-C
    MFG Item Number
    9021-M-A-C
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 9021-M-A-C-E
    9021-M-A-C-E
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-A-C-E
    MFG Item Number
    9021-M-A-C-E
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 9021-M-A-CD
    9021-M-A-CD
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-A-CD
    MFG Item Number
    9021-M-A-CD
    Series
    9020
    Product Description
    Valve, Directional Control,
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 9021-M-A-CD-Z13
    9021-M-A-CD-Z13
    Barksdale Control Products Valves, 9020 Series
    Item Number
    9021-M-A-CD-Z13
    MFG Item Number
    9021-M-A-CD-Z13
    Series
    9020
    Product Description
    VALVE
    Specifications
    Specifications
    Air Pressure (psi) 350 psi
    Air Pressure (bar) 24.1 bar
    Hydraulic Pressure (psi) 350 psi
    Hydraulic Pressure (bar) 24.1 bar
    Number of Positions 3
    Min Flow Passage Diameter 0.375 "
    Cv Factor 2.3
    Back Pressure (psi) 250 psi
    Back Pressure (bar) 17.2 bar
    Proof Pressure 1.5x Working Pressure except at Return Port
    Body Material Anodized Aluminum