The store will not work correctly when cookies are disabled.
-
C10G25
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
25 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10G1
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10G2
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10G4
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
4 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10G6
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10M10
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
690 VAC |
Class |
aM |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10M16
Bussmann Fuses, C10 Series
Product Description
FUSE, 16A, 500V
Specifications
Specifications
Current Rating |
16 A |
Voltage (AC) |
690 VAC |
Class |
aM |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10M2
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.39 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C10M8
Bussmann Fuses, C10 Series
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
690 VAC |
Class |
aM |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE LINK
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
690 VAC |
Class |
gL-gG |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
C10
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved