The store will not work correctly when cookies are disabled.
-
35ET
Bussmann Fuses, ET Series
Product Description
FUSE, 35A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
500 A |
Current Rating |
35 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
77 mm |
Width (mm) |
17.1 mm |
Depth (mm) |
19.1 mm |
Body Length (mm) |
77 mm |
Mounting Centers (mm) |
63.5 mm |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
63ET
Bussmann Fuses, ET Series
Product Description
FUSE, 63A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
63 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
-
12ET
Bussmann Fuses, ET Series
Product Description
FUSE, 12A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15ET
Bussmann Fuses, ET Series
Product Description
FUSE, 15A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20ET
Bussmann Fuses, ET Series
Product Description
FUSE, 20A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
25ET
Bussmann Fuses, ET Series
Product Description
FUSE, 25A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
250 A |
Current Rating |
25 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
77 mm |
Width (mm) |
17.1 mm |
Depth (mm) |
19.1 mm |
Body Length (mm) |
77 mm |
Mounting Centers (mm) |
63.5 mm |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
32ET
Bussmann Fuses, ET Series
Product Description
FUSE, 32A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
I2t Clearing Amps |
350 A |
Current Rating |
32 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
77 mm |
Width (mm) |
17.1 mm |
Depth (mm) |
19.1 mm |
Body Length (mm) |
77 mm |
Mounting Centers (mm) |
63.5 mm |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
40ET
Bussmann Fuses, ET Series
Product Description
FUSE, 40A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
40 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45ET
Bussmann Fuses, ET Series
Product Description
FUSE, 45A, 660VAC, SEMICONDUCTOR
Specifications
Specifications
Current Rating |
450 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
56ET
Bussmann Fuses, ET Series
Product Description
Fuse, 56A, 660VAC
Specifications
Specifications
I2t Clearing Amps |
1.5 kA |
Current Rating |
56 A |
Voltage (AC) |
660 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 240 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
77 mm |
Width (mm) |
17.1 mm |
Depth (mm) |
19.1 mm |
Body Length (mm) |
77 mm |
Mounting Centers (mm) |
63.5 mm |
Body Length (in) |
1.89 " |
Mounting Centers (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
ET
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved