The store will not work correctly when cookies are disabled.
-
FRS-R-6
Bussmann Fuses, FRS-R Series
Product Description
FUSE, 6A, 600VAC, RK5
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 15A, 600VAC, RK5
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRS-R-17-1/2
Product Description
FUSE, 17.500A(17-1/2A), 600VAC, RK5
Specifications
Specifications
Current Rating |
17.5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
-
Product Description
Fuse, 45A, 600VAC, RK5, Time Delay
Specifications
Specifications
Current Rating |
45 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.06 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FRS-R-5
Bussmann Fuses, FRS-R Series
Product Description
FUSE, 5A, 600VAC, RK5
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRS-R-125
Product Description
FUSE, 125A, 600VAC, RK5
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FRS-R-1
Bussmann Fuses, FRS-R Series
Product Description
FUSE, 1A, 600V, RK5, Dual Element
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
-
Product Description
FUSE, 12A, 600VAC, RK5
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRS-R-150
Product Description
FUSE, 150A, 600VAC, RK5
Specifications
Specifications
Current Rating |
150 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FRS-R-200
Product Description
FUSE, 200A, 600VAC, RK5
Specifications
Specifications
Current Rating |
200 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.61 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
FRS-R
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved