The store will not work correctly when cookies are disabled.
-
MFG Item Number
GDA-250MA
Product Description
FUSE, 0.250A(250mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
-
MFG Item Number
GDA-315MA
Product Description
FUSE, 0.315A(315mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.315 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDA-3.15A
Product Description
FUSE, 3.150A, 250V, F, 5X20mm, CERAM
Specifications
Specifications
Current Rating |
3.15 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GDA-5A
Bussmann Fuses, GDA Series
Product Description
FUSE, 5A, 250V, F, 5X20mm, CERAMIC
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 6.3A, 250V, F, 5X20mm, CERAMIC
Specifications
Specifications
Current Rating |
6.3 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
BK/GDA-0.200A
MFG Item Number
BK/GDA-200MA
Product Description
FUSE, 0.200A(200mA), 250v, BULK PK
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20 mm |
Diameter (mm) |
5 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.050A(50mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.05 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.063A(63mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.063 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.080A(80mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.08 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GDA-100MA
Product Description
FUSE, 0.100A(100mA), 250V, F, 5X20mm
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
1,500 A @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
20.32 mm |
Diameter (mm) |
5 mm |
Diameter (in) |
0.2 " |
Length (In) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
GDA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved