The store will not work correctly when cookies are disabled.
-
KLM-1
Bussmann Fuses, KLM Series
Product Description
Fuse, 1A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
500 VDC |
Interrupt Rating |
100 kA @ 500 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
Product Description
Fuse, 1/10A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.1 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/8A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.125 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 2/10A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/4A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.25 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 3/10A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.3 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 1/2A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 6/10A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.6 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 3/4A 600VAC/DC, 10x38mm, Fast
Specifications
Specifications
Current Rating |
0.75 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
KLM-1-1/4
Product Description
Fuse, 1-1/4A 600VAC/DC, 10x38mm,
Specifications
Specifications
Current Rating |
1.25 A |
Voltage (AC) |
600 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KLM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved