- Home
- Products
- Bussmann
-
200LMTBussmann Fuses, LMT SeriesItem Number200LMTMFG Item Number200LMTSeriesLMTProduct DescriptionFuseSpecifications
Specifications I2t Clearing Amps 20 kA Current Rating 200 A Voltage (AC) 240 VAC Voltage (DC) 150 VDC Interrupt Rating 200 kA @ 240 V Trip Indicator No Alarm Contact No Length (mm) 84 mm Width (mm) 38.1 mm Depth (mm) 41 mm Diameter (mm) 38.1 mm Body Length (mm) 84 mm Mounting Centers (mm) 59 mm Diameter (in) 1.5 " Body Length (in) 1.22 " Mounting Centers (in) 2.32 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
355LMTBussmann Fuses, LMT SeriesItem Number355LMTMFG Item Number355LMTSeriesLMTProduct DescriptionFUSESpecifications
Specifications Current Rating 355 A Voltage (AC) 240 VAC Voltage (DC) 150 VDC Interrupt Rating 200 kA @ 240 V Trip Indicator No Alarm Contact No Availability
Shop By
Close
Shopping Options
Category
Manufacturer
Mounting Centers (mm)
Mounting Centers (in)
I2t Clearing Amps
Product Series
Depth (mm)
Width (mm)
Current Rating
Length (mm)
Diameter (mm)
Body Length (mm)
Diameter (in)
Body Length (in)