The store will not work correctly when cookies are disabled.
-
MFG Item Number
125NHG00B
Product Description
Fuse, 125A, 500VAC, gG, NH00
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
50NHG000B
Product Description
Fuse, 50A, 500VAC, gG, NHC000,
Specifications
Specifications
Current Rating |
50 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 100A, 690VAC, gG
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Obsolete Item No Longer Available
-
Product Description
FUSE, 100A, 500V, gG, SIZE 1
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
41 mm |
Depth (mm) |
53 mm |
Body Length (mm) |
68 mm |
Body Length (in) |
2.68 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100NHG000B
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
100NHG00B-690
MFG Item Number
100NHG00B-690
Product Description
Fuse, 100A, 690VAC
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
690 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
100NHG01B
Product Description
FUSE, 100A, 500V, gG, SIZE 1
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
10NHG000B
Product Description
FUSE, 10A, 500VAC, gG, NHC000
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 125A, 500VAC, gG, NH00
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
78.5 mm |
Width (mm) |
21 mm |
Depth (mm) |
41 mm |
Body Length (mm) |
49 mm |
Body Length (in) |
1.93 " |
Availability
Obsolete Item No Longer Available
-
Specifications
Specifications
Current Rating |
125 A |
Voltage (AC) |
500 VAC |
Class |
gL-gG |
Interrupt Rating |
120 kA AC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
135 mm |
Width (mm) |
41 mm |
Depth (mm) |
53 mm |
Body Length (mm) |
68 mm |
Body Length (in) |
2.68 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
NH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved