The store will not work correctly when cookies are disabled.
-
NON-6
Bussmann Fuses, NON Series
Specifications
Specifications
Current Rating |
6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-1
Bussmann Fuses, NON Series
Product Description
Fuse, 1A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
NON-1-1/2
Product Description
Fuse, 1-1/2A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-10
Bussmann Fuses, NON Series
Product Description
fuse, 10A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-15
Bussmann Fuses, NON Series
Product Description
Fuse, 15A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-20
Bussmann Fuses, NON Series
Product Description
Fuse, 20A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-3
Bussmann Fuses, NON Series
Product Description
Fuse, 3A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NON-35
Bussmann Fuses, NON Series
Product Description
Fuse, 35A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
35 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.81 " |
Body Length (in) |
3 " |
-
NON-8
Bussmann Fuses, NON Series
Specifications
Specifications
Current Rating |
8 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
50 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Fuse, 100A, 250V, K5, One Time
Specifications
Specifications
Current Rating |
100 A |
Voltage (AC) |
250 VAC |
Interrupt Rating |
100 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
1.06 " |
Body Length (in) |
5.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
NON
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved