The store will not work correctly when cookies are disabled.
-
SC-20
Bussmann Fuses, SC Series
Product Description
FUSE, 20A, 600VAC
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-3
Bussmann Fuses, SC Series
Product Description
Fuse, 3A, 600VAC, Time Lag,
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
-
SC-60
Bussmann Fuses, SC Series
Product Description
FUSE, 60A, 480VAC
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
480 VAC |
Voltage (DC) |
400 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 0.500A(1/2A), 600VAC
Specifications
Specifications
Current Rating |
0.5 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-1
Bussmann Fuses, SC Series
Product Description
FUSE, 1A, 600VAC, T, CLASS G
Specifications
Specifications
Current Rating |
1 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUSE, 1.500A(1-1/2A), 600VAC
Specifications
Specifications
Current Rating |
1.5 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-10
Bussmann Fuses, SC Series
Product Description
FUSE, 10A, 600VAC
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-12
Bussmann Fuses, SC Series
Specifications
Specifications
Current Rating |
12 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-15
Bussmann Fuses, SC Series
Product Description
FUSE, 15A, 300VAC
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
480 VAC |
Interrupt Rating |
100 kA @ 480 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SC-2
Bussmann Fuses, SC Series
Product Description
FUSE, 2A, 600VAC
Specifications
Specifications
Current Rating |
2 A |
Voltage (AC) |
480 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (in) |
0.41 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved