The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
C & H Technology
-
Item Number
C155A-45KNS-160
MFG Item Number
C155A-45KNS-160
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
160 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
52 mm |
Max Clamping Thickness |
66 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-170
MFG Item Number
C155A-45KNS-170
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
170 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
62 mm |
Max Clamping Thickness |
76 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-180
MFG Item Number
C155A-45KNS-180
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
180 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
72 mm |
Max Clamping Thickness |
86 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-190
MFG Item Number
C155A-45KNS-190
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
190 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
82 mm |
Max Clamping Thickness |
96 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-200
MFG Item Number
C155A-45KNS-200
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
200 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
92 mm |
Max Clamping Thickness |
106 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-210
MFG Item Number
C155A-45KNS-210
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
210 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
102 mm |
Max Clamping Thickness |
116 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
C155A-45KNS-220
MFG Item Number
C155A-45KNS-220
Product Description
Clamp, 155mm C-C, 138mm Puck, 45KN,
Specifications
Specifications
Bolt Length |
220 mm |
Clamping Force (kN) |
45 |
Bolt Interaxys |
155 mm |
Min Clamping Thickness |
112 mm |
Max Clamping Thickness |
126 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
C155A-KNS
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved