The store will not work correctly when cookies are disabled.
-
Z510EH6
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR 510VMA 675VMD 950WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
950 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
735 J |
Max Clamping Volts |
820 V |
Max Clamping Amps |
910 A |
Peak Current |
1,250 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z420EH4
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
420 V |
Max Applied Voltage DC |
560 VDC |
Min Varistor Peak Volts |
400 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
610 J |
Max Clamping Volts |
680 V |
Max Clamping Amps |
748 A |
Peak Current |
1,050 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z420EH5
CKE Metal Oxide Varistors, EH Series
Product Description
Varistor
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
420 V |
Max Applied Voltage DC |
560 VDC |
Min Varistor Peak Volts |
600 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
610 J |
Max Clamping Volts |
680 V |
Max Clamping Amps |
748 A |
Peak Current |
1,025 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z420EH6
CKE Metal Oxide Varistors, EH Series
Product Description
Varistor 420VMA 560VMD 850WTM
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
420 V |
Max Applied Voltage DC |
560 VDC |
Min Varistor Peak Volts |
850 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
610 J |
Max Clamping Volts |
680 V |
Max Clamping Amps |
748 A |
Peak Current |
1,000 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z480EH4
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
450 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
670 J |
Max Clamping Volts |
750 V |
Max Clamping Amps |
824 A |
Peak Current |
1,160 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z480EH5
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
650 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
670 J |
Max Clamping Volts |
750 V |
Max Clamping Amps |
824 A |
Peak Current |
1,140 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z480EH6
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
480 V |
Max Applied Voltage DC |
640 VDC |
Min Varistor Peak Volts |
900 V |
Max Varistor Peak Volts |
40,000 V |
Energy (Joules) |
670 J |
Max Clamping Volts |
750 V |
Max Clamping Amps |
824 A |
Peak Current |
1,120 A |
Phase |
Single |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z510EH4
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
500 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
735 J |
Max Clamping Volts |
820 V |
Max Clamping Amps |
910 A |
Peak Current |
1,280 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z510EH5
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
0.0000000002 pF |
Max Applied Voltage RMS |
510 V |
Max Applied Voltage DC |
675 VDC |
Min Varistor Peak Volts |
700 V |
Max Varistor Peak Volts |
32,000 V |
Energy (Joules) |
735 J |
Max Clamping Volts |
820 V |
Max Clamping Amps |
910 A |
Peak Current |
1,270 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
-
Z575EH4
CKE Metal Oxide Varistors, EH Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
200 pF |
Max Applied Voltage RMS |
575 V |
Max Applied Voltage DC |
730 VDC |
Min Varistor Peak Volts |
550 V |
Max Varistor Peak Volts |
25,000 V |
Energy (Joules) |
805 J |
Max Clamping Volts |
910 V |
Max Clamping Amps |
1,005 A |
Peak Current |
1,500 A |
Phase |
Single |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
EH
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved