- Home
- Products
- Cutler Hammer, Div of Eaton Co
-
R9J3060FJCutler Hammer, Div of Eaton Co Disconnect Switches, R9 SeriesItem NumberR9J3060FJMFG Item NumberR9J3060FJSeriesR9Product DescriptionDisconnect Switch, 3-P, 60A/600V,Specifications
Specifications Poles 3 Current Rating 60 A Voltage AC 600 VAC Mounting DIN UL Class UL98 Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 600V 3PH 50 hp Max HP 240V 1P 10 hp Fusible Yes Fuse Class J AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
R9J4060FJCutler Hammer, Div of Eaton Co Disconnect Switches, R9 SeriesItem NumberR9J4060FJMFG Item NumberR9J4060FJSeriesR9Product DescriptionDisconnect Switch, 4-P, 60A/600V,Specifications
Specifications Poles 4 Current Rating 60 A Voltage AC 600 VAC Mounting DIN UL Class UL98 Max HP 230/240V 3PH 15 hp Max HP 460/480V 3PH 30 hp Max HP 600V 3PH 50 hp Max HP 240V 1P 10 hp Fusible Yes Fuse Class J AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options