- Home
- Products
- Cutler Hammer, Div of Eaton Corp
-
A210M0CACCutler Hammer, Div of Eaton Corp Starters, A200 SeriesItem NumberA210M0CACMFG Item NumberA210M0CACSeriesA200Product DescriptionCONTACTORSpecifications
Specifications Style Open Poles 3 Nominal Coil Voltage 120 VAC Continuous Amps Rating 18 A Max HP 120V 1PH 1 hp Max HP 230/240V 1PH 2 hp Max HP 200/208V 3PH 3 hp Max HP 230/240V 3PH 3 hp Max HP 460/480V 3PH 5 hp Max HP 575/600V 3PH 5 hp Termination Screw Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options