- Home
- Products
- Cutler Hammer, Div of Eaton Corp
-
MVX001A0-1Cutler Hammer, Div of Eaton Corp Drives, MVX9000 SeriesItem NumberMVX001A0-1MFG Item NumberMVX001A0-1SeriesMVX9000Product DescriptionDrive, AC, 1HP, 120V, 4.2A, CT, OpenSpecifications
Specifications Input Phase 1 HP (Constant Torque Rating) 1 hp Amps (Constant Torque Rating) 4.2 A Closed Loop No AC Line Regenerative No Operator Controls Keypad Included IP Rating IP20 Motor Control-Max Level Closed Loop Vector Mounting Panel Nominal Input VAC 120 VAC Input Range Voltage (AC) 90-130 VAC Depth 5.7 " Width 3.9 " Height 5.9 "
Shop By
Close
Shopping Options