The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
Item Number
SVX010A1-4A1B1
MFG Item Number
SVX010A1-4A1B1
Product Description
Drive, AC, 10HP, 480V, 16.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
10 hp |
HP (Variable Torque Rating) |
15 hp |
Amps (Constant Torque Rating) |
16 A |
Amps (Variable Torque Rating) |
23 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR5 |
Depth |
8.4 " |
Width |
5.6 " |
Height |
16.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX015A1-4A1B1
MFG Item Number
SVX015A1-4A1B1
Product Description
Drive, AC, 15HP, 480V, 23.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
15 hp |
HP (Variable Torque Rating) |
20 hp |
Amps (Constant Torque Rating) |
23 A |
Amps (Variable Torque Rating) |
31 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR5 |
Depth |
8.4 " |
Width |
5.6 " |
Height |
16.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX001A1-4A1B1
MFG Item Number
SVX001A1-4A1B1
Product Description
Drive, AC, 1HP, 480V, 2.2A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
2.2 A |
Amps (Variable Torque Rating) |
3.3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR4 |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX002A1-4A1B1
MFG Item Number
SVX002A1-4A1B1
Product Description
Drive, AC, 2HP, 480V, 4.3A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
2 hp |
HP (Variable Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.3 A |
Amps (Variable Torque Rating) |
5.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR4 |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX003A1-4A1B1
MFG Item Number
SVX003A1-4A1B1
Product Description
Drive, AC, 3HP, 480V, 5.6A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
HP (Variable Torque Rating) |
5 hp |
Amps (Constant Torque Rating) |
5.6 A |
Amps (Variable Torque Rating) |
7.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR4 |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX005A1-4A1B1
MFG Item Number
SVX005A1-4A1B1
Product Description
Drive, AC, 5HP, 480V, 7.6A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
5 hp |
HP (Variable Torque Rating) |
6 hp |
Amps (Constant Torque Rating) |
7.6 A |
Amps (Variable Torque Rating) |
9 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR4 |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX007A1-4A1B1
MFG Item Number
SVX007A1-4A1B1
Product Description
Drive, AC, 7.5HP, 480V, 12.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
7.5 hp |
HP (Variable Torque Rating) |
10 hp |
Amps (Constant Torque Rating) |
12 A |
Amps (Variable Torque Rating) |
16 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR5 |
Depth |
8.4 " |
Width |
5.6 " |
Height |
16.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX040A1-4A1N1
MFG Item Number
SVX040A1-4A1N1
Product Description
Drive, AC, 40HP, 480V, 61.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
40 hp |
HP (Variable Torque Rating) |
50 hp |
Amps (Constant Torque Rating) |
61 A |
Amps (Variable Torque Rating) |
72 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR7 |
Depth |
10.1 " |
Width |
9.3 " |
Height |
24.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX025A1-4A1B1
MFG Item Number
SVX025A1-4A1B1
Product Description
Drive, AC, 25HP, 480V, 38.0A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
25 hp |
HP (Variable Torque Rating) |
30 hp |
Amps (Constant Torque Rating) |
38 A |
Amps (Variable Torque Rating) |
46 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-500 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR6 |
Depth |
9.3 " |
Width |
7.6 " |
Height |
22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SVX001A1-2A1B1
MFG Item Number
SVX001A1-2A1B1
Product Description
Drive, AC, 1HP, 240V, 4.8A, CT, N1
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Constant Torque Rating) |
4.8 A |
Amps (Variable Torque Rating) |
6.6 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP21 |
NEMA Rating |
NEMA 1 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
208-240 VAC |
Max Frequency |
320 Hz |
Frame Size |
FR4 |
Depth |
7.5 " |
Width |
5 " |
Height |
12.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SVX9000
Shopping Options
HP (Constant Torque Rating)
HP (Variable Torque Rating)
Amps (Constant Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved