The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Cutler Hammer, Div of Eaton
-
XTFC001BBA
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBA
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBAD
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBAD
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Coil Voltage |
120 VDC |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBB
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBB
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBBD
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBBD
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Coil Voltage |
220 VDC |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBC
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBC
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBD
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBD
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBE
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBE
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Coil Voltage |
208 VAC 50 Hz |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBF
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBF
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Coil Voltage |
230 VAC 50 HZ |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBG
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBG
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
XTFC001BBH
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTFC Series
MFG Item Number
XTFC001BBH
Product Description
CMC TYPE F FVNR 0.63-1A B-MMP
Specifications
Specifications
Operating Current |
1 A |
Reversing |
No |
Max HP 480V 3PH |
0.5 hp |
Max HP 600V 3PH |
0.5 hp |
UL508F |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
XTFC
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved