- Home
- Products
- Davies Molding
-
5112Davies Molding Cable Entries, 5112 SeriesItem Number5112MFG Item Number5112Series5112Product DescriptionGrommet, Rubber, Cut out Hole 0.375in.,Specifications
Specifications Minimum Cable Diameter (in) 0.125 " Maximum Cable Diameter (in) 0.125 " Cable Dia. Range (in) 0.125 " Minimum Cable Diameter (mm) 3.17 mm Maximum Cable Diameter (mm) 3.17 mm Cable Dia. Range (mm) 3.17 mm Mounting Snap-In Color Black AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options