The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Delta Products
-
MFG Item Number
VFD004S11B
Product Description
Drive, AC, 0.5HP, 115VAC 1-Ph Input
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
2.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD007S11B
Product Description
Drive, AC, 1Hp Single 115V Input
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD007S43B
Product Description
Drive, AC, 1HP, 460V, 3Ph Input
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD022S21U
Product Description
Drive, AC, 3HP, 240V, 1PH, 3A, CT
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD002S11B
Product Description
DRIVE, AC, 0.25HP, 120V, 1PH
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
0.25 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
120 VAC |
Input Range Voltage (AC) |
100-120 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD002S21B
Product Description
DRIVE, AC, 0.25HP, 240V, 1PH
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.25 hp |
Amps (Constant Torque Rating) |
0.25 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD004S21B
Product Description
Drive, AC, 1/2Hp Single Phase 230V
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
0.5 hp |
Amps (Constant Torque Rating) |
0.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD015S21U
Product Description
Drive, AC, 2Hp Single Phase 230V
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
2 hp |
Amps (Constant Torque Rating) |
7.5 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD007S21B
Product Description
Drive, AC, 1HP, 230V 1-Ph Input
Specifications
Specifications
Input Phase |
1 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
VFD022S43U
Product Description
DRIVE AC 3HP 460V 3PH
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
3 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
IP Rating |
IP20 |
Motor Control-Max Level |
V/Hz (Scalar) |
Nominal Input VAC |
480 VAC |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
VFD-S
Shopping Options
HP (Constant Torque Rating)
Amps (Constant Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved