The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
20684-82
Deltrol Controls Relays, 268 Series
Product Description
Relay, DPDT, 15A, 24VAC Coil
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20684-84
Deltrol Controls Relays, 268 Series
Product Description
Relay, DPDT, 15A, 120VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20686-82
Deltrol Controls Relays, 268 Series
Product Description
Relay, DPDT, 15A, 24VDC Coil
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20683-82
Deltrol Controls Relays, 268 Series
Product Description
RELAY, SPDT, 15A, 24VAC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20683-84
Deltrol Controls Relays, 268 Series
Product Description
Relay, SPDT, 15A, 120VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20683-85
Deltrol Controls Relays, 268 Series
Product Description
Relay, SPDT, 15A, 240VAC Coil
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20684-85
Deltrol Controls Relays, 268 Series
Product Description
Relay, DPDT, 15A, 240VAC Coil
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20685-81
Deltrol Controls Relays, 268 Series
Product Description
Relay, SPDT, 15A, 12VDC Coil
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20685-82
Deltrol Controls Relays, 268 Series
Product Description
Relay, SPDT, 15A, 24VDC Coil
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20685-84
Deltrol Controls Relays, 268 Series
Product Description
Relay, SPDT, 15A, 110VDC Coil
Specifications
Specifications
Published Coil Voltage |
110 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
15 A |
Rating @ 120 VAC |
15 A |
Rating @ 220/240/277 VAC |
15 A |
Nominal Coil Voltage |
125 VDC |
Max Current |
15 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
268
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved