- Home
- Products
- ebm-papst, Inc.
-
EE1G-115-140-02ebm-papst, Inc. Fans, EE1G140 SeriesItem NumberEE1G-115-140-02MFG Item NumberEE1G-115-140-02SeriesEE1G140Product DescriptionFANSpecifications
Specifications Operating Voltage 115 VAC Nominal Voltage 120 VAC Nominal Height 256.54 mm Nominal Width 130 mm Nominal Depth 220 mm Air Flow 270 CFM Power Consumption 195 W Noise Level 64 Connection Type Wire Leads Bearing Type Ball Flange Yes Locked Rotor Protection No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
EE1G-230-140-02ebm-papst, Inc. Fans, EE1G140 SeriesItem NumberEE1G-230-140-02MFG Item NumberEE1G-230-140-02SeriesEE1G140Product DescriptionFANSpecifications
Specifications Operating Voltage 230 VAC Nominal Voltage 240 VAC Nominal Height 256.54 mm Nominal Width 130 mm Nominal Depth 220 mm Air Flow 290 CFM Power Consumption 200 W Noise Level 68 Connection Type Wire Leads Bearing Type Ball Flange Yes Locked Rotor Protection No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Nominal Voltage
Noise Level
Operating Voltage
Product Series
Air Flow
Power Consumption