- Home
- Products
- Edwards Signaling
-
5531MV-120N5Edwards Signaling Audible Signaling Devices, 5531MV SeriesItem Number5531MV-120N5MFG Item Number5531MV-120N5Series5531MVProduct DescriptionAdap Voice 4 In 4 Out 120V AcSpecifications
Specifications Nominal Voltage 120 VAC Number of Tones 27 dB @ 10 Ft. 110 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.23 A Standby Current 0.1 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5531MV-24N5Edwards Signaling Audible Signaling Devices, 5531MV SeriesItem Number5531MV-24N5MFG Item Number5531MV-24N5Series5531MVProduct DescriptionAdap Voice 4 In 4 Out 24V Ac/DcSpecifications
Specifications Nominal Voltage 120 VAC Number of Tones 27 dB @ 10 Ft. 110 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.23 A Standby Current 0.1 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options