- Home
- Products
- Fluke
-
FLUKE-233Fluke Multimeters, 233 SeriesItem NumberFLUKE-233MFG Item Number3463576Series233Product DescriptionMultimeter, Remote Display,Specifications
Specifications Max Voltage (AC) 1,000 VAC Temperature Readings Yes Max Voltage (DC) 1,000 VDC True RMS Yes Max Current (AC) 10 A Max Current (DC) 10 A Max Resistance 40 MOhms Frequency 50 kHz Thermal Imager No Capacitance 9,999 µF Accuracy % (VDC) 0.25 % NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes Number of Displayed Digits 4 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options