The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 2.2 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.56 " |
Capacitance |
2.2 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
11 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1 MFD, 400VDC, AXIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
1 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
9 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 10 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.7 " |
Capacitance |
10 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
17 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1 MFD, 600VDC, AXIAL,
Specifications
Specifications
Diameter |
0.67 " |
Capacitance |
1 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC |
600 VDC |
Current Rating |
9 A |
Temperature (F) |
-131-221 °F |
Lead Length |
2 " |
Height |
1.25 " |
Width |
0.91 " |
Depth |
0.67 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.68 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.3 " |
Capacitance |
0.68 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
6 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 4.7 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.64 " |
Capacitance |
4.7 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
17 A |
Temperature (F) |
-131-221 °F |
Lead Length |
2 " |
Height |
1.75 " |
Width |
0.88 " |
Depth |
0.64 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.47 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.28 " |
Capacitance |
0.47 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
4 A |
Temperature (F) |
-131-221 °F |
Lead Length |
2 " |
Height |
1.25 " |
Width |
0.47 " |
Depth |
0.28 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.47 MFD, 600VDC, AXIAL,
Specifications
Specifications
Diameter |
0.46 " |
Capacitance |
0.47 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
600 VDC |
Current Rating |
4 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 6.8 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.67 " |
Capacitance |
6.8 µF |
Composition |
Polypropylene Film |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
17 A |
Temperature (F) |
-67-221 °F |
Case Material |
Polyester Wrap |
Height |
2.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 3.3 MFD, 400VDC, AXIAL,
Specifications
Specifications
Diameter |
0.69 " |
Capacitance |
3.3 µF |
Composition |
Polypropylene Paper |
Tolerance % |
±10 % |
Voltage DC |
400 VDC |
Current Rating |
15 A |
Temperature (F) |
-131-221 °F |
Lead Length |
2 " |
Height |
1.25 " |
Width |
0.93 " |
Depth |
0.69 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
40L
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved