The store will not work correctly when cookies are disabled.
-
Product Description
CAPACITOR, 0.033MFD, 3000VDC, AXIAL,
Specifications
Specifications
Diameter |
0.79 " |
Capacitance |
0.033 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
3,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2.2 MFD, 850VDC, AXIAL
Specifications
Specifications
Diameter |
1.18 " |
Capacitance |
2.2 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
850 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.68MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
0.81 " |
Capacitance |
0.68 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
850 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.81 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.1MFD, 3000VDC, AXIAL,
Specifications
Specifications
Diameter |
1.04 " |
Capacitance |
0.1 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
3,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 2.5MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
1.24 " |
Capacitance |
2.5 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
850 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
1.24 " |
Lead Length |
1.65 " |
Height |
1.65 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.33MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
0.57 " |
Capacitance |
0.33 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
850 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.57 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.15MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
0.15 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
850 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.39 " |
Lead Length |
1.22 " |
Height |
1.22 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1.5MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
0.96 " |
Capacitance |
1.5 µF |
Composition |
Polyester Wrap |
Tolerance % |
±5 % |
Voltage AC |
-40-185 °F |
Voltage DC |
850 VDC |
Voltage DC (peak) |
±5 % |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Lead Diameter |
0.96 " |
Lead Length |
1.65 " |
Height |
1.65 " |
Depth |
Metallized Polypropylene |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 0.15MFD, 3000VDC, AXIAL,
Specifications
Specifications
Diameter |
1.26 " |
Capacitance |
0.15 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
3,000 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
CAPACITOR, 1MFD, 850VDC, AXIAL,
Specifications
Specifications
Diameter |
0.81 " |
Capacitance |
1 µF |
Composition |
Metallized Polypropylene |
Tolerance % |
±5 % |
Voltage DC |
850 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Polyester Wrap |
Height |
1.65 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
42L
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved