The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
General Cable
-
Product Description
Wire 16/10 SOOW BLK
Specifications
Specifications
Number of Conductors |
10 |
Wire Gauge |
16 AWG |
Voltage Rating |
600 V |
Current Rating |
5 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.62 " |
Application |
Power Cable |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
14/3 SOOW 600V-BLK- CL
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
14 AWG |
Voltage Rating |
600 V |
Current Rating |
18 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.535 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
8/3 SOOW 600V-BLK
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
40 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.695 " |
Length |
2,500 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4/4 SOOW 600V-BLK-
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
4 AWG |
Voltage Rating |
600 V |
Current Rating |
60 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
1 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6/4 SOOW 600V-BLK-
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
6 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.865 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Wire 8/4 SOOW 600V BLK
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
8 AWG |
Voltage Rating |
600 V |
Current Rating |
45 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.84 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
02725.38.01
Product Description
CABLE, 3 COND, 12AWG, 600V, STRND,
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
12 AWG |
Voltage Rating |
600 V |
Current Rating |
25 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.595 " |
Length |
500 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10/4 SOOW 600V-BLK- CL
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
10 AWG |
Voltage Rating |
600 V |
Current Rating |
25 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.715 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Wire 16/3 SOOW 600V, Black
Specifications
Specifications
Number of Conductors |
3 |
Wire Gauge |
16 AWG |
Voltage Rating |
600 V |
Current Rating |
13 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.39 " |
Length |
250 ' |
RoHS Compliant |
Yes |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
02766.38.01
Product Description
CABLE, 4 COND, 16AWG, 600V, STRND,
Specifications
Specifications
Number of Conductors |
4 |
Wire Gauge |
16 AWG |
Voltage Rating |
600 V |
Current Rating |
10 A |
Temperature Rating |
-40-194 °F |
Shielding |
Unshielded |
Insulation Material |
EPDM |
Outer Diameter |
0.42 " |
Length |
500 ' |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SOOW
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved