- Home
- Products
- Hammond Manufacturing
-
DTS3181SLA2N4SSHammond Manufacturing Air Conditioners, DTS3181SLA SeriesItem NumberDTS3181SLA2N4SSMFG Item NumberDTS3181SLA2N4SSSeriesDTS3181SLAProduct DescriptionAir ConditionerSpecifications
Specifications BTU/H Capacity 5,000 BTUs Ambient Temperature Range 59-131 °F Nominal Volts AC (60Hz) 240 VAC Running Current (A) 4 A Refrigerant Type R134A EMI/RFI Suppressor Yes NEMA Rating NEMA 4X Height 36 " Width 12.3 " Depth 12.77 " Availability
Shop By
Close
Shopping Options