The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Hammond Power Solutions
-
DM220KK
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
220 kVA |
Primary Volts AC |
480 VAC |
Secondary Volts AC |
480 VAC |
Phase |
3 |
Motor HP |
200 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
Mounting |
Floor |
NEMA Rating |
NEMA 3R |
-
DM007BK
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
208 VAC |
Secondary Volts AC |
480 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007BKCN
Hammond Power Solutions Transformers, DM Series
MFG Item Number
DM007BKCN
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
208 VAC |
Secondary Volts AC |
480 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007CC
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007CCCN
Hammond Power Solutions Transformers, DM Series
MFG Item Number
DM007CCCN
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
230 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007JC
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007JCCN
Hammond Power Solutions Transformers, DM Series
MFG Item Number
DM007JCCN
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
230 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007JH
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
400 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007JHCN
Hammond Power Solutions Transformers, DM Series
MFG Item Number
DM007JHCN
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
400 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
-
DM007JJ
Hammond Power Solutions Transformers, DM Series
Product Description
Transformer
Specifications
Specifications
Output (kVA) |
7.5 kVA |
Primary Volts AC |
460 VAC |
Secondary Volts AC |
460 VAC |
Phase |
3 |
Motor HP |
5 hp |
Termination |
Lugs |
Temperature Range (F) |
428 °F |
Temperature Rise (F) |
302 °F |
NEMA Rating |
NEMA 3R |
Shop By
Close
Selected Filters
-
Product Series
DM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved