- Home
- Products
- Honeywell
-
L480B1239/UHoneywell Controllers, L480 SeriesItem NumberL480B1239/UMFG Item NumberL480B1239/USeriesL480Product DescriptionTEMP CONTROLLER -5 TO +15CSpecifications
Specifications Type Averaging Element Output 1 SPDT Max Temperature 125 °F Setpoint Temp Range 20-60 °F Differential Temperature 10 °F Capillary Length 20 ' -
L482A1004/UHoneywell Controllers, L480 SeriesItem NumberL482A1004/UMFG Item NumberL482A1004/USeriesL480Product DescriptionDUAL SWITCH FREEZE STAT, 20-60FSpecifications
Specifications Type Averaging Element Output 2 SPST Max Temperature 140 °F Setpoint Temp Range 15-55 °F Differential Temperature 5 °F Capillary Length 20 ' -
L480G1044/UHoneywell Controllers, L480 SeriesItem NumberL480G1044/UMFG Item NumberL480G1044/USeriesL480Product DescriptionTEMP CONTROLLERSpecifications
Specifications Type Averaging Element Output 1 SPST Max Temperature 125 °F Setpoint Temp Range 20-60 °F Differential Temperature 15 °F Capillary Length 20 '
Shop By
Close
Shopping Options
Category
Manufacturer
Product Series
Output
Max Temperature
Setpoint Temp Range
Differential Temperature