- Home
- Products
- Honeywell
-
M7435F1001Honeywell HVAC Valves, M7435 SeriesItem NumberM7435F1001MFG Item NumberM7435F1001SeriesM7435Product DescriptionACTUATOR 0/2.10V, UL, 180N, SRSpecifications
Specifications Control Signal Modulating 0-10 VDC Supply Voltage 24 VAC Run Time 50 s Media Temperature 266 °F Manual Operation No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
M7435F3007Honeywell HVAC Valves, M7435 SeriesItem NumberM7435F3007MFG Item NumberM7435F3007SeriesM7435Product DescriptionACTUATOR 0/2..10V, UL, 400N, SRSpecifications
Specifications Control Signal Modulating 0-10 VDC Supply Voltage 24 VAC Run Time 50 s Media Temperature 266 °F Manual Operation No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options